Shop All Porcelain Tile
Msi
Kaya Calacatta Lucca 24X48 Matte Porcelain Floor And Wall Tile, 2PK
Mfr # ZOR-PT-0430
Zoro # G104415486
$68.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 48
- Width 24
- Thickness 1.77
- Size 24x48
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PT-0430
- Zoro # G104415486
- Country of Origin Spain
- Category Porcelain Tile
Dimensions
Length | 48 |
Width | 24 |
Size | 24x48 |
Height | 1.77 |
Details
Thickness | 1.77 |
Material | Porcelain |
Color | CALACATTA LUCCA |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 77.8 |
Package qty | 2 |
Coverage Area | 16 Sq. ft |
Description
Kaya Calacatta Lucca 24x48 matte are porcelain floor and wall, while the matte finish gives the small squares a more modern look. it's greenguard indoor air quality certified for peace of mind and perfect for residential and commercial backsplashes, accent walls, and feature walls as well as residential flooring. porcelain tiles from MSI’s kaya collection are a perfect choice to add a sophisticated yet timeless element to any space. hints of gold and gray stand out beautifully against a white background adding luxurious eleganc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Disc Spring, 0.75, SS, Belleville, PK10 (B1500045S)
- ZORO SELECT Ext Spring, Utility, Stl, 4 OAL, 1/4 OD, PK6 (1NAD6)
- DELTANA Extension Flush Bolt, Solid Brass Bright Brass 18" (18EFBZ3)
- DORMA Grade 2 Cylindrical Lock, 01-Single Dummy, LC-Lever, C-Rose, Satin Chrome (C501-LCC-626)
- MSI Kaya Calacatta Lucca SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0430-SAM)
- MSI Calypso Ash 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0557)
- MSI Catalina Maple SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0396-SAM)
- MSI Durban White SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0592-SAM)
- MSI Kenzzi Zanzibar 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0365)
- MSI Sande Ivory SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0483-SAM)
- MSI Quarzo Gray Jumbo Pattern Porcelain Paver 192 Sq Ft Per Pallet (ZOR-PT-0642)
- Msi Porcelain Tile