Shop All Porcelain Tile
Msi
Kaya Calacatta Lucca 12"X24" Matte Porcelain Floor And Wall Tile, 6PK
Mfr # ZOR-PT-0428
Zoro # G404415469
product price: $37.19
/pk 6, $6.20/ea
$37.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24
- Width 12
- Thickness 2.36
- Size 12x24
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0428
- Zoro # G404415469
- Country of Origin Spain
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 12 |
Size | 12x24 |
Height | 2.36 |
Details
Thickness | 2.36 |
Material | Porcelain |
Color | CALACATTA LUCCA |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 51.6 |
Package qty | 6 |
Coverage Area | 12 Sq. ft |
Description
Update your home decor with the subtle beauty of this Kaya Calacatta Lucca 12x24 matte. floor and wall tile. perfect for indoor and outdoor use, this porcelain tile features a matte finish that adds visual appeal to bathrooms and kitchens. crafted to emulate natural marble, calacatta lucca porcelain tiles from MSI’s kaya collection are a perfect choice to add a sophisticated yet timeless element to any space. hints of gold and gray stand out beautifully against a white background adding luxurious elegance , it can be used as a flooring option or a backsplash. the grade-1 rated tile is impervious to water absorption of less than 0.5%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK ZN Flex HangerBolt (N193-714)
- CODEL DOORS 36" x 80" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 4-9/16" RH Prehung Door (3068pri1501CLETRH26D4916)
- EKENA MILLWORK Ancient Boat Wood Mosaic Wall Tile, Natural Finish, 11 7/8"W x 11 7/8"H x 1/2"P (WPW12X12ACMENA)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A7201)
- MSI Kaya Calacatta Lucca SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0428-SAM)
- MSI Soreno Ivory SAMPLEMatte Porcelain Floor And Wall Tile (ZOR-PT-0624-SAM)
- MSI Eden Dolomite Chevron Mosaic 12 In. X 15 In. Porcelain Matte Floor And Wall Tile, 8PK (ZOR-PT-0416)
- MSI Pietra Calacatta 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0392)
- MSI Livingstyle Pearl 18 In. X 36 In. Matte Porcelain Floor And Wall Tile, 3PK (ZOR-PT-0222)
- MSI Dimensions Graphite 24 X 24 Matte Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0693)
- MSI Bernini Camo SAMPLE Porcelain Matte Tile In Gray (ZOR-PT-0556-SAM)
- Msi Porcelain Tile