Shop All Vinyl Flooring
Msi
Katavia Woodrift Gray 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK
Mfr # ZOR-LVG-0122
Zoro # G904414672
$46.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6.3x48.5
- Length 48.5
- Height 1.64
- Thickness 1.64
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LVG-0122
- Zoro # G904414672
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 6.3x48.5 |
Length | 48.5 |
Height | 1.64 |
Width | 6.3 |
Details
Thickness | 1.64 |
Color | WOODRIFT GRAY |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 36 Sq. ft |
Weight | 27.54 |
Application | On Grade (Ground Level) |
Collection | Katavia |
Package qty | 18 |
Description
MSI’s katavia Woodrift Gray 6 in. x 48 in. luxury vinyl plank features a gorgeous gray background with well-defined darker knots and graining for an authentic weathered-wood look in a low maintenance vinyl plank. this innovative glue-down vinyl flooring is suitable for all grade-levels, so feel confident using it throughout your home-even in the basement. supremely durable and gorgeous, weathered oyster gray vinyl plank flooring is perfect for busy families who don't want to sacrifice style for practicality. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers, and t-molding are available to give your residential or light-commercial indoor lvt project a professional, seamless finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Satin Brass Contemporary Drawer Pull (BP7470320160)
- ZORO SELECT Bumper, Rubber, Black, 17/32"H x 17/32"W, PK.5 (777R-034S)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Crystal, Chrome Contemporary Cabinet Pull (BP123412814001)
- MSI Cyrus Boswell 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0118)
- MSI Prescott Bembridge 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0148)
- MSI Andover Whitby White SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0108-SAM)
- MSI Prescott Bembridge SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0148-SAM)
- MSI Woodhills Liora Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 10PK (ZOR-LVW-0109)
- MSI Whitby White 0.39 In. Thick X 1.77 In. Wide X 94 In. Length Luxury Vinyl Reducer Molding (ZOR-LVT-T-0241)
- MSI Xl Cyrus Runmill Isle 8.98" X 60" X 6Mm Rigid Core Luxury Vinyl Plank, 6PK (ZOR-LVR-XL-0127)
- LUCIDA SURFACES LUCIDA SURFACES, MonoCore Licorice-Sample (MO-213SMP)
- Msi Vinyl Flooring