Shop All Vinyl Flooring
Msi
Katavia Twilight Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK
Mfr # ZOR-LVG-0121
Zoro # G104414687
product price: $49.69
/pk 18, $2.76/ea
$49.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6.3x48.5
- Length 48.5
- Height 1.64
- Thickness 1.64
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVG-0121
- Zoro # G104414687
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 6.3x48.5 |
Length | 48.5 |
Height | 1.64 |
Width | 6.3 |
Details
Thickness | 1.64 |
Color | TWILIGHT OAK |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 36 Sq. ft |
Weight | 27.54 |
Application | On Grade (Ground Level) |
Collection | Katavia |
Package qty | 18 |
Description
This 6 in. x 48 in. MSI’s vinyl plank is suitable for a variety of decorating schemes. offering the appearance of authentic wood floors in a low-maintenance vinyl plank, this resilient flooring features a soft gray background and ribbons of white with sheer knots and graining. supremely durable and gorgeous, this glue-down vinyl flooring is suitable for all levels in your home - even the basement. it is great for busy families who don't want to sacrifice style for practicality in their floors, and you can install it over concrete, cork, tile or wood. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers and t-molding are available to give your residential indoor flooring project a professional, seamless finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 in W x 48 in H Aluminum Continuous Hinge (2ZGC7)
- USA INDUSTRIALS Silicone O-Ring, Dash 231, PK10 (ZUSAS70FDA231)
- EBERHARD MANUFACTURING CO Door Hold Back 1000/Box (EMC 3-555-4U)
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Standard Duty Interior and Exterior (SC71 RWPA 695)
- MSI Xl Prescott Sandino 8.98" X 60" X 6.5 Mm Rigid Core Luxury Vinyl Plank, 5PK (ZOR-LVR-XL-0160)
- MSI Xl Prescott Boswell SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0140-SAM)
- MSI Xl Cyrus Finely 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0119)
- MSI Woodhills Brook Timber Hickory 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 10PK (ZOR-LVW-0103)
- MSI Cyrus Draven SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0124-SAM)
- MSI Cyrus Whitfield Gray SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0143-SAM)
- MSI Xl Trecento Calacatta Venosa Gold SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0173-SAM)
- Msi Flooring