Shop All Vinyl Flooring
Msi
Katavia Reclaimed Oak SAMPLE Glue Down Luxury Vinyl Plank Flooring
Mfr # ZOR-LVG-0119-SAM
Zoro # G405837727
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
Limit 3 per order
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Thickness 0.6
- Material Lvt
- Finish Low Gloss
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVG-0119-SAM
- Zoro # G405837727
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | RECLAIMED OAK |
Material | Lvt |
Finish | Low Gloss |
Weight | 2.9 |
Application | On Grade (Ground Level) |
Collection | Katavia |
Package qty | 1 Sample |
Description
MSI’s katavia Reclaimed Oak luxury vinyl plank features a neutral brown background with darker knots and graining for an authentic reclaimed wood look in a low maintenance vinyl plank. this innovative glue-down vinyl flooring is suitable for all grade-levels, so feel confident using it throughout your home even in the basement. supremely durable and gorgeous, centennial heirloom oak vinyl plank flooring is perfect for busy families who don't want to sacrifice style for practicality. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers, and t-molding are available to give your residential or light-commercial indoor lvt project a professional, seamless finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 16 3/8 in (416 mm) Champagne Bronze Contemporary Aluminum Edge Pull, Lincoln Collection (BP9898416CHBRZ)
- WRIGHT PRODUCTS 3" H Galvanized Steel Steel Hinge (V35GAL)
- ROCKWOOD Corner Guard, 3 x 48 In, Screw In, Satin SS (295.32d 3" x 3" x 48)
- LUCKY LINE Key Cap, Assorted, 20 PK (1650020)
- MSI Trecento Carrara Avell SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-0181-SAM)
- MSI Trecento Calacatta Venosa Gold 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0180)
- MSI Woodhills Moorville Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 480PK (ZOR-LVW-0110P)
- MSI Woodhills Brook Timber Hickory 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 480PK (ZOR-LVW-0103P)
- MSI Wilmont Twilight Oak 7.36 In. X 48.31 In. Glue Down Luxury Vinyl Plank Flooring 800PK (ZOR-LVG-0128P)
- MSI Xl Prescott Boswell SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0140-SAM)
- INHOME InHome NH2361 Sea Glass Peel & Stick Backsplash Tiles - Blue (NH2361)
- Msi Vinyl Flooring