Shop All Vinyl Flooring
Msi
Katavia Reclaimed Oak 6 In.X 48 In. Glue Down Luxury Vinyl Plank Flooring 1296PK
Mfr # ZOR-LVG-0119P
Zoro # G904414795
Item requires special delivery charges. A $670.00 per item surcharge will be applied.
$3,055.99
Free 30-Day Returns
Key Features
- Size 6.3x48.5
- Length 48.5
- Height 1.64
- Thickness 1.64
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LVG-0119P
- Zoro # G904414795
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 6.3x48.5 |
Length | 48.5 |
Height | 1.64 |
Width | 6.3 |
Details
Thickness | 1.64 |
Color | RECLAIMED OAK |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 2592 Sq. ft |
Weight | 1982.88 |
Application | On Grade (Ground Level) |
Collection | Katavia |
Package qty | 1296 |
Description
MSI’s katavia Reclaimed Oak 6 in. x 48 in. luxury vinyl plank features a neutral brown background with darker knots and graining for an authentic reclaimed wood look in a low maintenance vinyl plank. this innovative glue-down vinyl flooring is suitable for all grade-levels, so feel confident using it throughout your home even in the basement. supremely durable and gorgeous, centennial heirloom oak vinyl plank flooring is perfect for busy families who don't want to sacrifice style for practicality. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers, and t-molding are available to give your residential or light-commercial indoor lvt project a professional, seamless finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Lever Lockset, Mechanical, Passage, Grade 1 (8215 LNL 26D)
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (21B770L)
- EKENA MILLWORK 6"H x 6"P x 8 3/8"F x 94 1/2"L Brightton Large Crown Moulding (MLD06X06X08BR)
- WRS 35" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-White Tip (01-5035W)
- MSI Katavia Bleached Elm 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring 1296PK (ZOR-LVG-0115P)
- MSI Katavia Twilight Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring 1296PK (ZOR-LVG-0121P)
- MSI Cyrus Kardigan 7.13" X 48.03" X 5Mm Rigid Core Luxury Vinyl Plank, 10PK (ZOR-LVR-0132)
- MSI Woodhills Dorn Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 480PK (ZOR-LVW-0106P)
- MSI Emridge 1.81 in. T x 12.3 in. W x 47.5 in. L Stair Tread Eased Edge Low Gloss Luxury Vinyl Tile, 2PK (ZOR-LVT-TR-0299)
- MSI Katavia Twilight Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0121)
- DALTILE Daltile Bellamy Place Barrel 9 in. x 60 in. Click Lock Luxury Vinyl Flooring, 6PK (BP15RC96060)
- Msi Flooring