Shop All Vinyl Flooring
Msi
Katavia Bleached Elm 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring 1296PK
Mfr # ZOR-LVG-0115P
Zoro # G704414988
product price: $3,055.99
/pk 1296, $2.36/ea
Item requires special delivery charges. A $670.00 per item surcharge will be applied.
$3,055.99
Free 30-Day Returns
Key Features
- Size 6.3x48.5
- Length 48.5
- Height 1.64
- Thickness 1.64
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVG-0115P
- Zoro # G704414988
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 6.3x48.5 |
Length | 48.5 |
Height | 1.64 |
Width | 6.3 |
Details
Thickness | 1.64 |
Color | BLEACHED ELM |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 2592 Sq. ft |
Weight | 1982.88 |
Application | On Grade (Ground Level) |
Collection | Katavia |
Package qty | 1296 |
Description
This 6 in. x 48 in. MSI’s vinyl plank is suitable for a variety of decorating schemes. offering the appearance of authentic wood floors in a low-maintenance vinyl plank, this resilient flooring features a light beige background with subtle graining. supremely durable and gorgeous, this innovative glue-down vinyl flooring is suitable for all levels in your home - even the basement. it is great for busy families who don't want to sacrifice style for practicality in their floors, and you can install it over concrete, cork, tile or wood. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers and t-molding are available to give your residential indoor flooring project a professional, seamless finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Hard Buna-N Rubber Cord, 0.125" Cross Section x 10 Ft. L (ZUSA-RC-530)
- AMERICAN BUILT PRO Access Panel, 14 in x 14 in White Plastic TwoPiece (AP 1414 P1)
- ZORO SELECT Brown Viton O-Ring, Dash 121, PK25 (ZUSAVB75121)
- MAKE-TO-FIT 3/4 in. x 1/4 in. Screen Frame Corners, Plastic, Gray (4 Pack) (PL 7718)
- MSI Katavia Reclaimed Oak 6 In.X 48 In. Glue Down Luxury Vinyl Plank Flooring 1296PK (ZOR-LVG-0119P)
- MSI Katavia Twilight Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring 1296PK (ZOR-LVG-0121P)
- MSI Cyrus Whitfield Gray 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0143)
- MSI Woodhills Aura Gold Oak SAMPLE Waterproof Wood Vinyl Flooring (ZOR-LVW-0101-SAM)
- MSI Xl Prescott Akadia 8.98" X 60" X 6.5 Mm Rigid Core Luxury Vinyl Plank (ZOR-LVR-XL-0136P)
- MSI Glenridge Coastal Mix 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0105)
- LUCIDA SURFACES LUCIDA SURFACES, FabCore Bronze Deco 12 in. x 24 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles (36 sq.ft), 18PK (FC-3803)
- Msi Vinyl Flooring