Shop All Glass Tile
Msi
Ivory Iridescent 12 In. X 12 In. X 4 Mm Glass Mesh-Mounted Mosaic Tile, 20PK
Mfr # ZOR-MD-0100
Zoro # G604266236
product price: $145.99
/pk 20, $7.30/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.75
- Width 5
- Thickness 13.5
- Size 5x13.75
- Color Ivory Iridescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0100
- Zoro # G604266236
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 13.75 |
Width | 5 |
Size | 5x13.75 |
Details
Thickness | 13.5 |
Color | Ivory Iridescent |
Tile Use | Walls |
Material | Glass |
Finish | Smooth |
Weight | 30 |
Package qty | 20 |
Coverage Area | 20 Sq. ft |
Description
Ivory Iridescent glass is an iridized glass mosaic that can be used to complement bathrooms, showers, backsplashes, flooring and fireplaces in a combination of designs to create unique looks. this attractive tile features 3/4 in. x 3/4 in. pieces on 12 in. x 12 in. mesh sheet that makes installation a much easier process. make a statement by adding your creative touch using these decor items.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Nickel, Privacy, Gr 2 (F40 BWE 618)
- X1 TOOLS R-32 O-Ring ID: 50 mm, CS: 3.5 mm, OD: 57 mm 30 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0032x30)
- JEFFREY ALEXANDER 1-1/4" Overall Length Satin Nickel Square Annadale Cabinet Knob (435SN)
- FASADE Border Fill 2Ftx4Ft Glue Up Ceiling, PK 5, 5 PK (PG5600)
- MSI Sandhills Hexagon SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0129-SAM)
- MSI Artista Interlocking 12 In. X 12 In. X 8 Mm Glass Mesh-Mounted Mosaic Wall Tile, 10PK (ZOR-MD-0421)
- MSI Champagne Bevel Subway 4 In. X 12 In. Textured Wall Glass Tile, 15PK (ZOR-MD-T-0112)
- MSI Urban Tapestry Picket SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0290-SAM)
- MSI Grigio Lagoon Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0279-SAM)
- MSI Blue Shimmer 9.95 In. X 11.85 In. Chevron Glass Mosaic Wall Tile, 15PK (ZOR-MD-0392)
- MSI Ice Hexagon SAMPLE Beveled Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0352-SAM)
- Msi Glass Tile