Shop All Porcelain Tile
Msi
Isabella Ivory SAMPLE Porcelain Paver Tile
Mfr # ZOR-LSC-0055-SAM
Zoro # G305838480
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0055-SAM
- Zoro # G305838480
- Country of Origin India
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | TIERRA IVORY |
Finish | Matte |
Weight | 2.9 |
Application | Floor |
Package qty | 1 Sample |
Description
MSI’s Tierra Ivory Porcelain Paver evokes a warm, comfortable vibe that’s always in style. Its soft ivory hues are complemented by tonal veins that bring dimension and elegance to this large format porcelain paver. Easy to install, stain resistant, and low-maintenance, it’s a top choice for those who want designer looks without sacrificing practicality. This cutting-edge matte finished paver is also frost tolerant, slip resistant, and doesn’t require sealing. Additionally, its color and design won’t fade overtime. Suitable for both residential and light commercial interior and exterior flooring projects including entryways, paths, driveways, pool areas, and patios, this multitalented porcelain paver will give your installation or remodel a modern, yet classic look. This is a rectified tile, mechanically finished on all sides to achieve uniformity. Its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1700 Door Closer Heavy Duty Interior and Exterior (1700 Cov x 690)
- PEMKO 2 in W x 3/4 in H Clear Anodized Continuous Hinge (CFS83CP-HD1)
- LOCKEY Digital Electronic Cabinet Lock Standard Silver Vertical (EC780-SV)
- CEILUME Soniguard Drop Ceiling Insulation, 24PK (AC-SONIGRD-96SF)
- MSI Legions Midnight Montage 24 In. X 24 In. Matte Porcelain Paver Tile, 2PK (ZOR-LSC-0043)
- MSI Quartz Beige SAMPLE Porcelain Paver Floor Tile (ZOR-LSC-0112-SAM)
- MSI Legions Lunar Silver 24 In. X 24 In. Matte Porcelain Paver Tile, 2PK (ZOR-LSC-0041)
- MSI Onyx Sand SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0600-SAM)
- MSI Upscape Nero 6 In. X 40 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0348)
- MSI Sande Gray 24 In. X 48 In. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0220)
- MSI Tierra Ivory Pattern SAMPLE Matte Porcelain Paver (ZOR-LSC-0170-SAM)
- Msi Tile