Shop All Porcelain Tile
Msi
Isabella Ivory 24 In. X 24 In. Porcelain Paver Tile, 2PK
Mfr # ZOR-LSC-0055
Zoro # G804411658
original price:
$58.69
31% off
new price: $40.49
/pk 2, $20.25/ea
$40.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coverage Area 8 Sq. ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0055
- Zoro # G804411658
- Country of Origin India
- Category Porcelain Tile
Details
Color | TIERRA IVORY |
Package qty | 2 |
Coverage Area | 8 Sq. ft |
Description
MSI’s Tierra Ivory 24 in. x 24 in. x 0.79 in. Porcelain Paver evokes a warm, comfortable vibe that’s always in style. Its soft ivory hues are complemented by tonal veins that bring dimension and elegance to this large format porcelain paver. Easy to install, stain resistant, and low-maintenance, it’s a top choice for those who want designer looks without sacrificing practicality. This cutting-edge matte finished paver is also frost tolerant, slip resistant, and doesn’t require sealing. Additionally, its color and design won’t fade overtime. Suitable for both residential and light commercial interior and exterior flooring projects including entryways, paths, driveways, pool areas, and patios, this multitalented porcelain paver will give your installation or remodel a modern, yet classic look. This is a rectified tile, mechanically finished on all sides to achieve uniformity. Its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Suspended Ceiling Hook, Steel, White, PK2 (1RCK4)
- ZORO SELECT O-Ring, Viton, 19mm OD, PK25 (1RHP5)
- ARROW LOCK Deadbolt, Mortise, Satin Chrome Finish (N41 26D)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Stainless (BG107-SQ 32D)
- MSI Living Style Beige SAMPLE Matte Porcelain Paver Floor Tile (ZOR-LSC-0036-SAM)
- MSI Legions Midnight Montage 24 In. X 24 In. Matte Porcelain Paver Tile, 2PK (ZOR-LSC-0043)
- MSI Legions Lunar Silver 24 In. X 24 In. Matte Porcelain Paver Tile, 2PK (ZOR-LSC-0041)
- MSI Oxide Blanc 24 In. X 48 In. Glazed Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0533)
- MSI Metropolis Gray SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0382-SAM)
- MSI Eden Statuary 24 In. X 48 In. Glazed Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0443)
- MSI Catalina Maple SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0396-SAM)
- Msi Tile