Shop All Natural Stone Tile
Msi
Iceland Gray Splitface Ledger Corner 6 in. X 18 in. Natural Travertine Wall Tile, 4PK
Mfr # ZOR-PNL-0137
Zoro # G504947204
original price:
$70.35
9% off
new price: $63.35
/pk 4, $15.84/ea
$63.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18
- Width 6.5
- Thickness 6.25
- Size 6.5x18
- Material Travertine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PNL-0137
- Zoro # G504947204
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 18 |
Width | 6.5 |
Size | 6.5x18 |
Height | 6.25 |
Details
Thickness | 6.25 |
Material | Travertine |
Color | Iceland Gray |
Finish | Splitface |
Weight | 26.4 |
Application | Floor & Wall |
Package qty | 4 |
Coverage Area | 4 Sq. ft |
Description
MSI's 6 in. x 18 in. Iceland Gray Corner Panel features a soothing blend of light to mid-tone grays that complement nearly any color scheme Featuring multiple sized rectangular stones Varying thicknesses, this splitface Travertine corner panel adds interest and dimension to any space It’s perfect for finishing off a contemporary backsplash, attractive accent wall, or stunning fireplace surround Frost resistant, it can also be used outdoors to complete any number of residential or commercial stacked stone projects including barbeque surrounds, planters, and dividing wall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE SPRING HINGE STL 4"" ORB (N350-793)
- PEMKO 411ARL32 32" Full Mortise Automatic Door Bottom with Sponge Neoprene Mill Aluminum (411ARL32)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1350)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Oil Rubbed Bronze 4" (4SBCS10B)
- MSI Crema Marfil 12 In. X 12 In. Polished Marble Floor And Wall Tile, 10PK (ZOR-NS-0069)
- MSI Sedona Grey Splitface Ledger Corner SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0065-SAM)
- MSI Bianco Starlite SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0292-SAM)
- MSI Gold Rush Ledger Panel SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0075-SAM)
- MSI Cosmic Black Pattern Sandblasted Marble Paver Kit (ZOR-LSC-0100)
- MSI Tuscany Silver 8 in. x 8 in. Tumbled Travertine Paver Tile (ZOR-LSC-0141)
- MSI Golden Honey Splitface Ledger Panel SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0056-SAM)
- Msi Tile