Shop All Glass Tile
Msi
Ice Interlocking 12 In. X 12 In. X 8 Mm Glass Mesh-Mounted Mosaic Tile, 10PK
Mfr # ZOR-MD-0234
Zoro # G504415604
product price: $115.99
/pk 10, $11.60/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.75
- Width 13.25
- Thickness 4.25
- Size 13.25x13.75
- Color Ice Interlocking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0234
- Zoro # G504415604
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 13.75 |
Width | 13.25 |
Size | 13.25x13.75 |
Details
Thickness | 4.25 |
Color | Ice Interlocking |
Tile Use | Walls |
Material | Glass |
Finish | Smooth |
Weight | 35 |
Package qty | 10 |
Coverage Area | 10 Sq. ft |
Description
Made from grade 1 glass and tile, this MSI Ice Interlocking wall tile is a perfect addition to your home decor. each tile is frostesistant and can be used both indoors and outdoors. ideal for kitchens, bathrooms, showers and accent walls, this tile offers an unglazed, smooth finish with high sheen and subtle variation in tone.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 5/8 in (65001)
- REV-A-SHELF Rev-A-Shelf Wood Wall Cabinet Adjustable Spice Rack (4ASR-21)
- HAMPTON Medium Zinc-Plated Silver Steel 2.125 in. L S-Hook 55 lb (02-3483-820)
- KABA ILCO Key Blank, Brass, Type AP4, 6 Pin, PK10 (104AM-AP4)
- MSI Diamante Brick SAMPLE Glass Stone Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0399-SAM)
- MSI Stonegate Interlocking SAMPLE Glass/Stone Blend Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0223-SAM)
- MSI Artista Interlocking SAMPLE Glass Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0421-SAM)
- MSI Sea Glass Interlocking SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0311-SAM)
- MSI Magica SAMPLE Glass And Stone Mesh-Mounted Mosaic Tile (ZOR-MD-0468-SAM)
- MSI Alpine Ice Subway 12 x 12 Glass Peel And Stick Floor And Wall Tile, 20PK (ZOR-MD-0584)
- MSI Stonella Hexagon SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0274-SAM)
- Msi Tile