Shop All Glass Tile
Msi
Ice Hexagon SAMPLE Beveled Glass Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0352-SAM
Zoro # G805838683
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
Limit 3 per order
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Glass
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0352-SAM
- Zoro # G805838683
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Ice Hexagon |
Material | Glass |
Finish | Smooth |
Weight | 2.9 |
Package qty | 1 Sample |
Description
With the Ice beveled Hexagon glass wall tile, it's easy to add a splash of contemporary styling to your decor. this attractive tile mesh sheet that makes installation a much easier process. constructed from durable, frostesistant glass material, this tile is suitable for installation on walls and countertops. the attractive combination of gray and mirrored bevel edges, an unglazed, smooth finish, a high sheen and subtle variations in tone makes a perfect complement for a wide variety of design schemes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIDMAX Grid MaX 4Ft White Wall Bracket, P, PK 25 (25000)
- STERLING SEAL & SUPPLY 212 Silicone O-ring 70A Shore Red, -1000 Pack (ORSIL212X1000)
- LCN Track Roller (20103034)
- YALE Lever Lockset, Mechanical, Storeroom (S-AU5405LN x 626)
- MSI Grigio Lagoon Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0279-SAM)
- MSI Madison Avenue Interlocking SAMPLE Glass Metal Mosaic Wall Tile (ZOR-MD-0254-SAM)
- MSI Volcanic Luxe Interlocking SAMPLE Glass Metal Mesh-Mounted Mosaic Tile (ZOR-MD-0198-SAM)
- MSI Harlow Cube SAMPLE Glass Mosaic Wall Tile (ZOR-MD-0418-SAM)
- MSI Verde Subway SAMPLE Glass Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0285-SAM)
- MSI Snowcap White SAMPLE Glass Subway Tile (ZOR-MD-T-0108-SAM)
- ANDOVA TILES Kweit 3 in. x 14 in. Glass Metal Look Subway Tile (SAM-ANDKWI443)
- Msi Tile