Shop All Glass Tile
Msi
Ice 4 In. X 12 In. Glossy Glass White Subway Tile, 6PK
Mfr # ZOR-MD-T-0132
Zoro # G504414300
product price: $27.15
/pk 6, $4.52/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.5
- Width 4
- Thickness 6.75
- Size 4x12.5
- Color Ice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-T-0132
- Zoro # G504414300
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12.5 |
Width | 4 |
Size | 4x12.5 |
Details
Thickness | 6.75 |
Color | Ice |
Tile Use | Walls |
Material | Glass |
Finish | Glossy |
Weight | 8.82 |
Package qty | 6 |
Coverage Area | 2 Sq. ft |
Description
With the Ice 4 in. x 12 in. glass wall tile, it's easy to add a splash of contemporary styling to your decor. this rectangular tile is constructed from durable, frostesistant glass material and is suitable for installation on walls and countertops. the attractive combination of a smooth glossy finish, high sheen, elegant white shades and subtle variations in tone makes a perfect complement for a wide variety of design schemes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Key Cabinet, Wall Mount, 60 Keys (AX11822)
- ILCO Ilco: 1" Thumb-Turn Mortise Cylinder, Adams Rite Cam, Satin Chrome (ILCO-7161TK2-26D)
- TOMPKINS Hydraulic Fitting-Flange12 FLANGE O-RING VITON -214 (75DF-12-VITON)
- DELTANA Shutter Bar/Door Latch 7/8" Bright Chrome (SB3178U26)
- MSI Cienega Springs 10 In. X 13.78 In. X 6 Mm Textured Picket Multi-Surface Mosaic Tile, 15PK (ZOR-MD-0301)
- MSI Volcanic Luxe Interlocking SAMPLE Glass Metal Mesh-Mounted Mosaic Tile (ZOR-MD-0198-SAM)
- MSI Crisson Bevel Subway Peel And Stick SAMPLE Glass Mosaic Tile (ZOR-MD-0260-SAM)
- MSI Urban Tapestry Hexagon 12 In. X 12 In. X 6 Mm Glass Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0454)
- MSI Madison Avenue Interlocking SAMPLE Glass Metal Mosaic Wall Tile (ZOR-MD-0254-SAM)
- MSI White Wave Interlocking SAMPLE Glass/Stone/Metal Mesh-Mounted Mosaic Tile (ZOR-MD-0469-SAM)
- MSI Stonegate Interlocking SAMPLE Glass/Stone Blend Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0223-SAM)
- Msi Tile