Shop All Vinyl Flooring
Msi
Hyde Haven 9'' x 48'' x 20MIL Rigid Core Luxury Vinyl Plank Flooring, 10PK
Mfr # ZOR-LVR-0208
Zoro # G111328731
product price: $97.15
/pk 10, $9.72/ea
Free Shipping & Returns
Not eligible for select promotions
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9 in. x 48 in.
- Length 48.03 in.
- Thickness 0.2 in.
- Color Blonde
- Material LVT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0208
- Zoro # G111328731
- Country of Origin Viet Nam
- Category Vinyl Flooring
Dimensions
Size | 9 in. x 48 in. |
Length | 48.03 in. |
Width | 8.98 in. |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 0.2 in. |
Color | Blonde |
Material | LVT |
Finish | Low Gloss |
Weight | 5.23 lbs. |
Application | Above Grade; On Grade; Below Grade |
Collection | Hyde Haven |
Description
Brighten up the room with Hyde Haven Luxury Vinyl Planks. These LVPs feature an array of stylish honey hues and sandy shades with hints of chestnut, infused knots and grains for an authentic wood look. With a 5MM thickness, inclusive of a 4MM core and 1MM attached pad, these planks are extremely comfortable underfoot and provide ultimate durability. Its 20MIL protection layer aids against the everyday wear and tear of bustling households and office spaces. This 100% waterproof vinyl plank flooring is highly versatile, especially when paired with an easy install locking system and innovative ''no acclimation'' technology, which allows you to buy and install on the same day. Add a glowing touch to kitchens, bathrooms, bedrooms, and more with these lavish planks. This collection is endorsed by certifications like GREENGUARD Gold, FloorScore, and LEED, assuring its environmental safety and suitability for your entire family.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 910, Viton, 0.09 In., PK25 (1WHN8)
- FOSS FLOORS HIghland 18" x 18" N49 Espresso Carpet Tiles - 16PK (7ND4N4916PK)
- KWIKSET Round Corner 2-1/4" Extended Full Lip St (83536-004)
- KNAPE & VOGT 28 in. Side Mount Heavy-Duty Drawer Slides (KV.8810B28)
- MSI Xl Prescott Sandino 8.98" X 60" X 6.5 Mm Rigid Core Luxury Vinyl Plank (ZOR-LVR-XL-0160P)
- MSI Xl Trecento Kenzzi Taza SAMPLE Rigid Core Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0175-SAM)
- MSI Woodhills Estate Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 10PK (ZOR-LVW-0107)
- MSI Stable 3/4 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl Stair Nose Molding (ZOR-LVT-T-0202)
- MSI Cyrus Barrell 7 In. X 48 In. Wide Waterproof Smooth Elm-Imitating Luxury Vinyl Planks, 10PK (ZOR-LVR-0115)
- MSI Ashton York Gray 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 605PK (ZOR-LVR-0113P)
- LUCIDA SURFACES LUCIDA SURFACES, FabCore Marigold 12 in. x 24 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles (36 sq.ft), 18PK (FC-3311)
- Msi Flooring