Shop All Porcelain Tile
Msi
Hexley Graphite SAMPLE Hexagon Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0611-SAM
Zoro # G505837498
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0611-SAM
- Zoro # G505837498
- Country of Origin Turkey
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | GRAPHITE |
Finish | Matte |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
Modern, sleek, and trendy, Hexley hexagon tiles from MSI make a big impact any room The large-format tiles are available a range of timeless neutral colors, including Graphite, Dove, Marbello, and Hive Hexley hex tiles feature a matte finishing, helping make them easy to clean Additionally, the tiles are made from Porcelain, which is durable, scratch, and dent resistantin. The popular hexagon shape will rema stylish for yearsin. You can mix and match colors the collection for a unique and eye-catchg aesthetic for added design flexibilityin. Use Hexley to elevate the look of the kitchen, bathroom, living room, to create an accent wall, and more
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAILYMAG MAGNETIC TECH - NINGBO Global Industrial Ceramic Mount-It Magnet w/ Attached Screw & Nuts, 35 Lbs. Pull, 6/Pack (320760)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829079)
- SCHLAGE COMMERCIAL Mortise Lock L9080LB (L9080LB)
- ZORO SELECT Flange Gasket, 6 in., 1/16 in., Green (4401RG-0150-062-0600)
- MSI Fossil Snow Glazed Porcelain Pattern Paver Tile (ZOR-LSC-0032)
- MSI Eden Bardiglio 32 In. X 32 In. Matte Porcelain Floor And Wall Tile, 3PK (ZOR-PT-0203)
- MSI Savoy Crema SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0193-SAM)
- MSI Eden Bardiglio 24 In. X 24 In. Matte Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0179)
- MSI Sande Gray SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0515-SAM)
- MSI Elemental Deck Cashew 8 In. X 47 In. Matte Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0614)
- MSI Legions Lunar Silver SAMPLE Matte Porcelain Paver Tile (ZOR-LSC-0042-SAM)
- Msi Porcelain Tile