Shop All Porcelain Tile
Msi
Hexley Ecru 9 in. X 10 in. Hexagon Matte Porcelain Floor And Wall Tile, 14PK
Mfr # ZOR-PT-0610
Zoro # G204947191
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.22
- Width 9
- Thickness 6.1
- Size 9x11.22
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PT-0610
- Zoro # G204947191
- Country of Origin Turkey
- Category Porcelain Tile
Dimensions
Length | 11.22 |
Width | 9 |
Size | 9x11.22 |
Height | 6.1 |
Details
Thickness | 6.1 |
Material | Porcelain |
Color | ECRU |
Finish | Matte |
Weight | 35.84 |
Application | Floor & Wall |
Package qty | 14 |
Coverage Area | 6.89 Sq. ft |
Description
Modern, sleek, and trendy, Hexley hexagon tiles from MSI make a big impact any room The large-format 9"x10in. 5" tiles are available a range of timeless neutral colors, including Graphite, Dove, Marbello, and Hive Hexley hex tiles feature a matte finishing, helping make them easy to clean Additionally, the tiles are made from Porcelain, which is durable, scratch, and dent resistantin. The popular hexagon shape will rema stylish for yearsin. You can mix and match colors the collection for a unique and eye-catchg aesthetic for added design flexibilityin. Use Hexley to elevate the look of the kitchen, bathroom, living room, to create an accent wall, and more
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alnico 5 Holding Magnet, 18.5 lb. Pull (6XY71)
- DELTANA Shutter Door Holder, 1-1/4" Satin Chrome (SDH101U26D)
- MASTER LOCK MAG PADLOCK 2"" SHACKLE (M930XKADLHCCSEN)
- M-D STAIR EDGE CINCH BRN 36"" (43311)
- MSI Eden Calacatta 2 In X 2 In. Matte Porcelain Hexagon Floor & Wall Tile, 8PK (ZOR-PT-0634)
- MSI Water Color Graphite 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0353)
- MSI Hexley Marbello 9 in. X 10 in. Hexagon Matte Porcelain Floor And Wall Tile, 14PK (ZOR-PT-0613)
- MSI Elora 8 in. x 8 in. Matte Porcelain Floor and Wall Tile, 12PK (ZOR-PT-0698)
- MSI Cordova Avorio 24'' X 48'' Matte 3D Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0754)
- MSI Aspenwood Amber SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0185-SAM)
- MSI Sande Ivory 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0516)
- Msi Porcelain Tile