Shop All Kitchen Cabinets
Msi
Hevea Prestain Chalk 6 Ft L X 25 In D X 15 In T Butcher Block Countertop
Mfr # ZOR-BUB-0002
Zoro # G706890124
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material WOOD
- Width 25.5
- Color BROWN
- Finish FINISHED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-BUB-0002
- Zoro # G706890124
- Country of Origin Viet Nam
- Category Kitchen Cabinets
Dimensions
Width | 25.5 |
Details
Material | WOOD |
Color | BROWN |
Finish | FINISHED |
Description
Create a personalized look to any space with this Hevea Prestain Chalk butcher block countertop Solid wood throughout Hevea woods are one of the most ecologically sustainable options in the industry This countertop has a rustic farmhouse style with classic look and feel The Hevea Prestain butcher block countertop comes finished allowing you to stain your countertop for a unique look all your own These countertops are designed to fit in any space such as kitchens laundry rooms and garages
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 2"H x 3/8"P x 94 1/2"L, (1/2" Repeat) Nevio Panel Moulding (PML02X00NE)
- ADAMS RITE Elec. Strike, 24VAC, Standard-Duty, Fail Safe/Secure (7140-540-628-00)
- PRIMELINE TOOLS Closet Door Roller, Front, 1/8 in. Offset, 7/8 in. Nylon Wheel (2 Pack) (N 6648)
- STRYBUC Frame Frog Wire Pathway (56-468)
- MSI Hevea Prestain Beach 6 Ft L X 25 In D X 15 In T Blonde Butcher Block Countertop (ZOR-BUB-0001)
- CAMBRIDGE White Shaker Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 36 in H) (SA-WUSF336-SW)
- INVAL Kitchen/Microwave Storage Cabinet 23.6 in. W x 17.1 in. D x 50 in. H in White (GCM-061)
- TUHOME Hasselt Kitchen Pantry, Double Door, Six Shelves, Light Pine (AGR7919)
- INVAL Kitchen/Microwave Storage Cabinet 23.6 in.W x 16.9 in. D x 67 in. H in White and Vienes Oak (AL-3513)
- OMEGA NATIONAL PRODUCTS Maple 15 in. x 18 in. Face Frame Veneer Tambour Door and Track Kit (67.2A.15.4V)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 30 x 36 in. Wall Kitchen Cabinet, 2 Door (30 in. W x 12 D x 36 in. H) (SA-WU3036-SW)
- Msi Kitchen Cabinetry