Shop All Exercise Equipment
Msi
Heavy Duty Gym Flooring Mat - 3.5' x 6' x 3/4 Thick Rubber Mat, Black
Mfr # ZOR-RM-0004
Zoro # G812100179
product price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Material Polypropylene
- Thickness 0.75
- Length 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-RM-0004
- Zoro # G812100179
- Country of Origin India
- Category Exercise Equipment
Dimensions
Length | 72 |
Width | 42 |
Size | 42x72 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rubber Gym Mat |
Color | Black |
Material | Polypropylene |
Thickness | 0.75 |
For Use With | Floor |
Finish | Glossy |
Shape | Rectangle |
Description
Heavy Duty Gym Flooring Mat - 3.5' x 6' x 3/4 Thick Rubber Mat, Black
- •Enhance your fitness space with these solid black rubber mats, 72 in. x 42 in. x 19mm thick, offering a traditional gym aesthetic while protecting your gym floors from heavy weights and high-intensity workouts.
- •Enjoy a noise-free workout environment with minimal vibrations, ensuring a quiet exercise experience, thanks to their anti-vibration feature suitable for all fitness equipment.
- •Create a safe and stable workout environment at home or in the gym using these non-slip, heavy-duty rubber mats, preventing slips and providing exceptional support during workouts and fitness activities.
- •These durable and resilient mats are versatile, ideal for gyms, fitness centers, and exercise areas, offering a comfortable and robust surface for various physical activities, whether for humans or horses.
- •Easy cleaning and maintenance are a breeze, as liquids and solids can be effortlessly wiped or brushed away, making these mats a practical choice for equestrian and fitness environments while ensuring the longevity of your surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAZOR-BACK Round Point Shovel, Industrial Gauge Steel Blade, 48 in L Hard Wood Handle (45657)
- BRIGGS & STRATTON Exhaust Gasket (691893)
- ILC Ezgo/Cushman/Textron 1-1/4 Inches Clip-on Lower Windshield Latch Electric RXV 2+2 2017 Golf Cart (1-1/4` CLIP-ON LOWER WINDSHIELD LATCH FOR ELECTRI)
- STENS Ball Bearing Wheel 205-153 For Lawn-Boy 678636 (205-153)
- MSI Heavy Duty Gym Flooring Mat - 3.5' x 6' x 3/4 Thick Rubber Mat, Black, 20PK (ZOR-RM-0004P)
- GOFIT Double-Thick Neoprene Waist Trimmer (GF-2XNWT)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-0918 Cando Theraputty Exercise Material; Yellow - X-Soft (10-0918)
- FABRICATION ENTERPRISES CanDo® Deluxe ABS Inflatable Exercise Ball, Extra Thick, Orange, 55 cm (22") (30-1852)
- AGM GROUP AGM Group 74508 72 in. Elite Workout mat with Handle - Blue (74508)
- STEP-UP RELIEF Exercise Tubing with Handles Exerciser - 18 Inch - Red - Easy (ST294045)
- ACCUSPLIT Accusplit AX850 Swim Pace Clock (AX850)
- Msi Exercise Equipment