Shop All Vinyl Flooring
Msi
Hawthorne 3/4 In. Thick X 2 3/4 In. Wide X 94 In. Length Luxury Vinyl Flush Stairnose Molding
Mfr # ZOR-LVT-T-0117
Zoro # G304415477
product price: $52.35
/ea
$52.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5.59x95.28
- Length 95.28
- Height 2.36
- Thickness 2.36
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVT-T-0117
- Zoro # G304415477
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 5.59x95.28 |
Length | 95.28 |
Height | 2.36 |
Width | 5.59 |
Details
Thickness | 2.36 |
Color | Brown |
Material | Lvt |
Finish | Low Gloss |
Weight | 3.35 |
Application | On Grade (Ground Level) |
Description
Get supremely durable and gorgeous vinyl tile flooring with the MSI’s Hawthorne flush stair nose molding vinyl tile. it's easy to install with the locking feature, pre-attached backing and is suitable for all grade levels while being 100% waterproof, scratch, stain and dent resistant. this flooring retains its elegance with dark rich brown tones and realistic knots and graining that give off a real-wood appearance. place these planks in places like the kitchen, living area, bathroom or even basement. it is designed for installation on the edge of a stair tread. stair nosing with ac3 wear layer adds beauty to your home while absorbing much of the staircase traffic and provides a beautiful finished look to your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMEGA NATIONAL PRODUCTS Maple 15 in. x 18 in. Face Frame Veneer Tambour Door and Track Kit (67.2A.15.4V)
- J.W. WINCO JW Winco GN115-KG-22-SW Cam Latch (115-KG-22-SW)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.3125 (1UAU4)
- PRIME-LINE Sash Lock, 2 in. Hole Centers, Fits Single and Double Hung Windows, Diecast, White, Single Pack (F 2584)
- MSI Andover Whitby White 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 550PK (ZOR-LVR-0108P)
- MSI Stable 3/4 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl Stair Nose Molding (ZOR-LVT-T-0202)
- MSI Ashton Maracay Brown 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 605PK (ZOR-LVR-0112P)
- MSI Xl Prescott Sandino 8.98" X 60" X 6.5 Mm Rigid Core Luxury Vinyl Plank (ZOR-LVR-XL-0160P)
- MSI Cyrus Kardigan SAMPLE Rigid Core Luxury Vinyl Plank (ZOR-LVR-0132-SAM)
- MSI Xl Cyrus Draven 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0115)
- LUCIDA SURFACES LUCIDA SURFACES, FabCore Lilypad 12 in. x 24 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles (36 sq.ft), 18PK (FC-3310)
- Msi Vinyl Flooring