Shop All Porcelain Tile
Msi
Havenwood Dove Chevron 12 In. X 15 In. X 9Mm Glazed Porcelain Mesh-Mounted Mosaic Tile, 8PK
Mfr # ZOR-PT-0314
Zoro # G004414374
product price: $118.99
/pk 8, $14.87/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16.75
- Width 3.5
- Thickness 15.25
- Size 3.5x16.75
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0314
- Zoro # G004414374
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 16.75 |
Width | 3.5 |
Size | 3.5x16.75 |
Height | 15.25 |
Details
Thickness | 15.25 |
Material | Porcelain |
Color | DOVE |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 49.6 |
Package qty | 8 |
Coverage Area | 10 Sq. ft |
Description
MSI’s Havenwood Dove Chevron mosaic 12 in. x 15 in. porcelain floor and wall tile features soft beige hues complemented by darker knots, lending a realistic air to this wood-look tile. its contemporary chevron pattern adds interest and detail to floors and walls in kitchens, bathrooms, bedrooms or anywhere you want to add a touch of trend. this matte-finish chevon mosaic is especially stunning as backsplash tile and shower tile. use this nonectified porcelain alone or pair it with havenwood dove 8 in. x 36 in. planks for added detail and sophistication either way, its large 12 in. x 15 in. format helps reduce installation time while allowing for a more professional finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 218, Buna N, 0.13 In., PK10 (5JKA6)
- YALE Lever Lockset, Mechanical, Classroom (AU4608LN x 626)
- PRIME-LINE 1/2 in. Diameter Flat Edge Steel Roller Assembly 2 Pack (G 3102)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (5000W)
- MSI Havenwood Beige Chevron 12 In. X 15 In. X 9Mm Glazed Porcelain Mesh-Mounted Mosaic Tile, 8PK (ZOR-PT-0311)
- MSI Focus Glacier 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0421)
- MSI Aspenwood Amber SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0185-SAM)
- MSI Regallo Marquinanoir 3 In. X 24 In. Bullnose Matte Porcelain Floor And Wall Tile, 10PK (ZOR-PT-TR-0230)
- MSI Praia Crema 24 in. X 48 in. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0604)
- MSI Verdant Green Geometrica Pattern 12 in x 12 in Polished Marble Mesh Mounted Mosaic Tile, 10PK (ZOR-MD-0600)
- MSI Eden Bardiglio SAMPLE Hexagon Porcelain Matte Floor And Wall Tile (ZOR-PT-0411-SAM)
- Msi Porcelain Tile