Shop All Glass Tile
Msi
Harlow Chevron 11.55 In X 12.48 In. Glass Mosaic Wall Tile, 10PK
Mfr # ZOR-MD-0417
Zoro # G204415461
product price: $263.99
/pk 10, $26.40/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.48
- Width 11.55
- Thickness 3.1
- Size 11.55x12.48
- Color Harlow Chevron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0417
- Zoro # G204415461
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12.48 |
Width | 11.55 |
Size | 11.55x12.48 |
Details
Thickness | 3.1 |
Color | Harlow Chevron |
Tile Use | Walls |
Material | Glass |
Finish | Smooth |
Weight | 45 |
Package qty | 10 |
Coverage Area | 10 Sq. ft |
Description
Harlow Chevron tile is sophisticated and timeless with a blend of soft grays, light blues, cool whites, and a distinctive chevron pattern. the glass, stone, and metal blend tile draws in the eye and adds a unique visual element to residential and commercial spaces. create noteworthy accent walls, countertops, kitchen backsplashes, fireplace surrounds, bathroom surrounds, and more. this mosaic features a seemingly random arrangement of crystallized glass, brushed metal and natural marble tile strips on a mesh sheet that makes installation a much easier process
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, SBR, 2, 5/16 ID, 1/2 Dia, Pk20 (3MPU1)
- BRASS ACCENTS Mail Slot, 3x10", Antique Brass (A07-M0050-609)
- HARDWARE ESSENTIALS Hinge Mortise Butt Marker, 3-1/2 in L (852859)
- GLOBAL DOOR CONTROLS Parallel Arm - Multi-Size Power Door Closer W/ Delayed Closing Action - Aluminum (DC-70BC-AL)
- MSI Sea Glass Interlocking SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0311-SAM)
- MSI Sea Glass Interlocking 12 In. X 11.81 In. X 4 Mm Textured Glass Mesh-Mounted Mosaic Tile, 20PK (ZOR-MD-0311)
- MSI Cienega Springs 10 In. X 13.78 In. X 6 Mm Textured Picket Multi-Surface Mosaic Tile, 15PK (ZOR-MD-0301)
- MSI Opalina Subway SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0349-SAM)
- MSI Night Sky Subway SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0313-SAM)
- MSI Madison Avenue Interlocking SAMPLE Glass Metal Mosaic Wall Tile (ZOR-MD-0254-SAM)
- ANDOVA TILES SAMPLE- Enchant Straight Edge Glass Wall & Floor Tile (SAM-ANDENC793)
- Msi Tile