Shop All Bench and Floor Scale Accessories
Msi
Hand Held Remote, Blk/Bl, Plstc, Rbbr Grip
Mfr # MSI-8000-RMT-DSPLY
Zoro # G5520234
product price: $1,411.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic with Rubber Grip
- For Use With RF Enabled MSI-3460/MSI-4260 Crane Scales and RF Enables MSI-7300 Dynamometers
- Overall Length 8 in
- Overall Height 3 55/64 in
- Color Black/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # MSI-8000-RMT-DSPLY
- Zoro # G5520234
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 8 in |
Overall Height | 3 55/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Plastic with Rubber Grip |
For Use With | RF Enabled MSI-3460/MSI-4260 Crane Scales and RF Enables MSI-7300 Dynamometers |
Item | Hand Held Remote |
Color | Black/Blue |
Accessory Type | Hand Held Remote |
Description
Hand Held Remote, Black/Blue, Plastic with Rubber Grip, Overall Height 3 55/64 in, Overall Length 8 in, For Use With RF Enabled MSI-3460/MSI-4260 Crane Scales and RF Enables MSI-7300 Dynamometers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 28" x 12" x 8", Kraft, 25/Bundle (55VJ10)
- DYKEM Paint Marker, Fine Tip, Yellow Color Family, Paint (41006)
- UNIVERSAL Invisible Tape, Write On, 1/2 in. x 36 yd. (UNV83436)
- SAFCO Wall Pockets, Steel, Single Letter, 12"x3"x9", Black (SAF3170BL)
- MSI AC Adapter, NEMA 1-15 Plug, Blk, Plastic (MSI-3460-US-CHRG)
- MSI Rechargeable Battery, 6V, Blk, Plastic (MSI-3460-BATT)
- MSI Rechrgble Battery, Blk, Stereolithography (MSI-4260-BATT)
- MSI AC Adapter, Blk, Plastic (MSI-4260-US-CHRG)
- OHAUS Calibration Weight, 500g, Stainless Steel (80850127)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 x 5 lb., Painted (10160)
- OHAUS Calibration Weight Set, 1 to 2000g, 15Pces (80850116)
- Msi Shipping & Packing Scales