Shop All Glass Tile
Msi
Haiku Sapphire 11.73 In. X 11.73 In. X 8 Mm Beveled Mixed Glass Mesh-Mounted Mosaic Tile, 10PK
Mfr # ZOR-MD-0302
Zoro # G704415169
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15.5
- Width 4.75
- Thickness 13
- Size 4.75x15.5
- Color Haiku Sapphire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-MD-0302
- Zoro # G704415169
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 15.5 |
Width | 4.75 |
Size | 4.75x15.5 |
Details
Thickness | 13 |
Color | Haiku Sapphire |
Tile Use | Walls |
Material | Glass |
Finish | Glossy |
Weight | 35 |
Package qty | 10 |
Coverage Area | 9.6 Sq. ft |
Description
MSI’s Haiku Sapphire beveled tile is sophisticated enough to be used as a focal point, and understated enough to be used as an accent for many different design purposes. its blue metallic look is sure to give any space a touch of glam. the combination glass and subway tile 2 of today's hottest trends it is an especially popular choice among homeowners who want to modernize their kitchen, bath, or other space. recommended for backsplashes, accent walls, and shower surrounds, this easy-care glass mosaic has everything going for it. this product features 2x6 glass tiles artful arranged on mesh-mounted sheets for simplified installation that yields a professional look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Oil Rubbed Bronze Bolt FB45810B (FB.10188)
- MONROE PMP 2" W x 72" H Mill Aluminum Continuous Hinge (CA24020072)
- S & W MANUFACTURING Level Mount, Swivel Stud, 1/4-20, 1in Base (SSW-0A-316)
- FROM PLAIN TO BEAUTIFUL IN HOURS La Scala Faux Tin/ PVC 24-in x 24-in Antique Gold Textured Surface-mount Ceiling Tile, 10PK (223ag-24x24-10)
- MSI Stonegate Interlocking SAMPLE Glass/Stone Blend Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0223-SAM)
- MSI Midnight Agate 12 x 12 Matte Subway Mosaic Glass Wall Tile, 10PK (ZOR-MD-0585)
- MSI Taos Picket SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0132-SAM)
- MSI Whistler Ice Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0156-SAM)
- MSI Champagne Bevel Subway SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0186-SAM)
- MSI Pearla Arabesque SAMPLE Glass Mosaic Wall Tile (ZOR-MD-0393-SAM)
- MSI Night Sky Subway SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0313-SAM)
- Msi Glass Tile