Shop All Ceramic Tile
Msi
Gridscale Gris 12 In. X 24 In. Matte Ceramic Floor And Wall Tile, 8PK
Mfr # ZOR-PT-0307
Zoro # G304415620
original price:
$42.45
31% off
new price: $28.89
/pk 8, $3.61/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Width 12
- Thickness 3.5
- Color GRIS
- Tile Use Floor&Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0307
- Zoro # G304415620
- Country of Origin India
- Category Ceramic Tile
Dimensions
Length | 24 |
Width | 12 |
Size | 12x24 |
Height | 3.5 |
Details
Thickness | 3.5 |
Color | GRIS |
Tile Use | Floor&Wall |
Material | Ceramic |
Finish | Matte |
Weight | 61.76 |
Package qty | 8 |
Coverage Area | 16 Sq. ft |
Description
MSI Gridscale gris 12 in. x 24 in. ceramic floor and wall tile offers understated elegance with its dove-gray color and flattering matte finish. this modern-day tile looks similar to poured concrete but has the easy care and durability of ceramic tilemaking it perfect for busy light commercial spaces and households. available in 12 in. x 24 in. and 2 in. x 2 in. tiles, as well as bullnose, grid scale gris is the essence of urban sophistication on floors, walls, backsplash, shower surrounds, and other interior applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 9/16 in Grid Size, 16 PK (1734)
- CODEL DOORS 36" x 80" Primed White Shaker Exterior Fiberglass Door (3068RHISPSF5PSHK491610BM)
- ADFORS 48 in. W X 100 ft. L Charcoal Aluminum Insect Screen Cloth (FCS9439-M)
- KABA ILCO 3/4" H Aluminum Pivot Hinge (IL-OP-19-RH-AL SETS - ALDORA STYLE)
- MSI Bianco Arabesque SAMPLE Glazed Ceramic Mesh-Mounted Mosaic Tile (ZOR-MD-0449-SAM)
- MSI Urbano Crema Bullnose SAMPLE Glossy Ceramic Wall Tile (ZOR-PT-TR-0187-SAM)
- MSI Almond Glossy SAMPLE Ceramic Beveled Subway Tile (ZOR-PT-0386-SAM)
- MSI Morning Fog Quarter Round Molding 5/8 In. X 6 In. Glazed Ceramic Wall Tile, 20PK (ZOR-MD-T-0015)
- MSI Urbano Dusk 4 In. X 12 In. Glossy Ceramic White Subway Tile, 30PK (ZOR-PT-0512)
- MSI Stella Blush 2in X 10in Glossy Ceramic Wall Tile, 40PK (ZOR-PT-0731)
- FASADE Fasade 18in x 24in Ripple Antique Bronze Backsplash Panel 5pk (PB6231)
- Msi Tile