Shop All Ceramic Tile
Msi
Gridscale Graphite 12 In. X 24 In. Glazed Ceramic Floor And Wall Tile, 8PK
Mfr # ZOR-PT-0309
Zoro # G704414117
product price: $26.45
/pk 8, $3.31/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Width 12
- Thickness 3.5
- Tile Use Floor&Wall
- Size 12x24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0309
- Zoro # G704414117
- Country of Origin India
- Category Ceramic Tile
Dimensions
Length | 24 |
Width | 12 |
Size | 12x24 |
Height | 3.5 |
Details
Thickness | 3.5 |
Color | GRAPHITE |
Tile Use | Floor&Wall |
Material | Ceramic |
Finish | Matte |
Weight | 61.76 |
Package qty | 8 |
Coverage Area | 16 Sq. ft |
Description
MSI Gridscale Graphite 12 in. x 24 in. ceramic floor and wall tile offers understated elegance with its dove-gray color and flattering matte finish. this modern-day tile looks similar to poured concrete but has the easy care and durability of ceramic tilemaking it perfect for busy light commercial spaces and households. available in 12 in. x 24 in. and 2 in. x 2 in. tiles, as well as bullnose, grid scale graphite is the essence of urban sophistication on floors, walls, backsplash, shower surrounds, and other interior applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Power Supply Relay, 4-Door Control (900-4R)
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Round Steel Body, Boron Shackle, 15/16 in W (A700NKA)
- EMTEK Oil Rubbed Bronze Deadbolt 8566US10B (8566US10B)
- RICHELIEU HARDWARE 1 3/16 in (30 mm) Brass Traditional Brass Cabinet Knob (BP04330130)
- MSI Renzo Dove SAMPLE Glossy Ceramic White Wall Tile (ZOR-PT-0118-SAM)
- MSI Whisper White Beveled 12 In. X 12 In. X 10 Mm Ceramic Mesh-Mounted Mosaic Wall Tile, 10PK (ZOR-MD-0162)
- MSI Renzo Dove Quarter Round Molding 0.6 in. X 12 in. Glossy Ceramic Wall Tile (ZOR-PT-TR-0223)
- MSI Gray Glossy Beveled 3 In. X 6 In. Glazed Ceramic Wall Tile, 88PK (ZOR-PT-0150)
- MSI Urbano Pure SAMPLE Glossy Ceramic White Subway Tile (ZOR-PT-0154-SAM)
- MSI Urbanslat Blonde Sample Matte Ceramic Wall Tile (ZOR-PT-0720-SAM)
- APOLLO TILE Antiek 2.58 in. x 7.9 in. Glossy Pink Ceramic Subway Wall and Floor Tile 5.38 sq. ft./case, 38PK (MOD88PNK258A)
- Msi Tile