Shop All Porcelain Tile
Msi
Greta Sample Matte Porcelain Floor and Wall Tile
Mfr # ZOR-PT-0700-SAM
Zoro # G108664347
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
Not eligible for select promotions
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 4 in
- Thickness 0.55 in
- Size 4 in x 4 in x 0.55 in
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0700-SAM
- Zoro # G108664347
- Country of Origin Turkey
- Category Porcelain Tile
Dimensions
Length | 4 in |
Width | 4 in |
Size | 4 in x 4 in x 0.55 in |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 0.55 in |
Material | Porcelain |
Color | Blue |
Finish | Matte |
Weight | 2.9 lbs |
Application | Floor And Wall |
Description
Greta Encaustic Tile features a pristine white background adorned with a beautiful blue and gray floral pattern. These tiles are meticulously crafted by hand and align seamlessly with others to create a larger, cohesive design. The lovely matte finish makes it an ideal choice for enhancing backsplashes, floors, showers, countertops, and more. This encaustic tile is not only easy to clean and durable, but it also requires no maintenance, making it a perfect choice for busy homes with active kitchens, entryways, and various living areas. For a fresh and elegant look, choose the Greta porcelain tile and transform your space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL WHITE PLASTIC TRACK FOR 1/4In. (4 FT P-8026-WH)
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, PTFE (40MPG-150)
- SDC Power Transfer Hinge, Satin Chrome, 6Cndtr (PTH-2-4Q)
- SYNTHWARE SPRING, STAINLESS STEEL, LENGTH OF COIL 25. 0mm (TH025)
- MSI Penny Round Azul 11.3 In. X 12.2 In. X 6 Mm Porcelain Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0212)
- MSI Savoy Crema 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0190)
- MSI Pietra Calacatta 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0392)
- MSI Pietra Pearl 24 In. X 24 In. Polished Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0156)
- MSI Sande Ivory 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0516)
- MSI Legions Midnight Montage Black 24 X 24 Matte Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0149)
- MSI Focus Glacier 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0421)
- Msi Tile