Shop All Natural Stone Tile
Msi
Greecian White Pencil Molding SAMPLE Polished Resin Wall Tile
Mfr # ZOR-MD-0517-SAM
Zoro # G205837583
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Resin
- Color Greecian White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0517-SAM
- Zoro # G205837583
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Resin |
Color | Greecian White |
Finish | Polished |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
Greecian White Pencil Molding is of a resin that illustrates a classical romance. With a large selection of sizes and accessories to choose from, greecian white can easily be laid in a pattern or single layout. This particular molding is suitable for residential and commercial installations, including kitchens and bathrooms.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Replacement Bumper, For Use w/20KA62, PK5 (456B)
- USA INDUSTRIALS Ring Silicone Rubber Flange Gasket for 1/2" Pipe - 1/8" T - Class 150 (BULK-FG-1442)
- ZORO SELECT O-Ring, Silicone, Dash 111, 7/16, 0.63, PK50 (U38883.009.0043)
- DON-JO 1-3/8" x 9" Electric Strike Aluminum Frame Filler Plate (AF291SL)
- MSI Black And White Pebbles SAMPLE Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0102-SAM)
- MSI Montauk Black SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0019-SAM)
- MSI Carrara White Basketweave SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0439-SAM)
- MSI Premium Black Mini Splitface Ledger Corner 4.5 in. X 9 in. Natural Slate Wall Tile, 8PK (ZOR-PNL-0135)
- MSI Tuscany Beige 16 In. X 16 In. Tumbled Travertine Paver Tile (ZOR-LSC-0058)
- MSI Copen Ash Stacked Stone 9 X 19.5 Natural Manufactured Stone Wall Cement Tile (ZOR-PNL-0003)
- MSI Bianco Dolomite Crema Dotty SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0249-SAM)
- Msi Natural Stone Tile