Shop All Natural Stone Tile
Msi
Greecian White Octagon 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK
Mfr # ZOR-MD-0107
Zoro # G504415567
product price: $148.99
/pk 10, $14.90/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.77952756
- Width 12.99212598
- Thickness 4.921259843
- Size 12.9x13.7
- Material Marble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0107
- Zoro # G504415567
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 13.77952756 |
Width | 12.99212598 |
Size | 12.9x13.7 |
Height | 4.921259843 |
Details
Thickness | 4.921259843 |
Material | Marble |
Color | Greecian White |
Tile Use | Floor & Wall |
Finish | Polished |
Weight | 45 |
Package qty | 10 |
Coverage Area | 10 Sq. ft |
Description
Add a splash of sophistication to your decor with Greecian 2 in. x 2 in. marble mosaic tile in white. it features octagon pieces of elegant white marble with black chips in between, lending a chic look and contemporary flair to any interior or exterior space. the high sheen, smooth-finished chips are precisely arranged on a 12 in. x 12 in. mesh-backed mosaic, which seamlessly interlocks with other tiles to create a transition-free appearance. suitable for residential and commercial use, marble mosaic tile has a distinct pattern that is certain to inject space-defining allure into any setting. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 5inch 127 mm HeavyDuty Hinge Pin Door Stop, Black (221301278)
- X1 TOOLS R-337 Square O-Ring ID: 3, CS 3/16, OD 3 3/8 8 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R337x8)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP8740160195)
- FROST KING DOOR SWEEP ALUM 2""WX36""L (A62/36H)
- MSI Paver Caldera Grigia SAMPLE Rectified Paver Tile (ZOR-LSC-0028-SAM)
- MSI Silver SAMPLE Tumbled Travertine Paver Tile (ZOR-LSC-0129-SAM)
- MSI Golden White Splitface Ledger Corner 6 In. X 18 In. Natural Quartzite Wall Tile, 4PK (ZOR-PNL-0058)
- MSI Greecian White 3 In. X 6 In. Polished Marble Floor And Wall Tile, 8PK (ZOR-MD-T-0100)
- MSI Rustic Gold Splitface Ledger Panel SAMPLE Natural Slate Wall Tile (ZOR-PNL-0079-SAM)
- MSI Rustique Interlocking SAMPLE Slate Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0423-SAM)
- MSI Terrado Copen Ash Corner Stacked Stone 9"x19.5" Natural Manufactured Stone Wall Cement Tile (ZOR-PNL-0105)
- Msi Natural Stone Tile