Shop All Natural Stone Tile
Msi
Greecian White Herringbone Pattern SAMPLE Polished Marble Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0453-SAM
Zoro # G705837199
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Color Greecian White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0453-SAM
- Zoro # G705837199
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | Greecian White |
Finish | Polished |
Weight | 2.9 |
Application | Floor |
Package qty | 1 Sample |
Description
Add a splash of contemporary style to your decor with this polished marble mesh-mounted mosaic floor and wall tile. this grade tile lends a unique, herringbone pattern to your floors, walls and countertops. the attractive tile-pieces are sized on a mesh sheet for easy installation in your residential or commercial expanse. this flooring option is designed with elegant white shades and durable flair; it features chips of natural marble in a herringbone pattern. natural stone products inherently vary in color, shade and finish, so it is recommended to blend tiles from different boxes when installing. seal allatural stone with a penetrating sealer. offering supreme style and strength, the impervious, frostesistant tile absorbs less than 0.percent of water. included per case are 0-pieces. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Cabinet Lock, Satin Stainless, Outdoors (MCL-24)
- ZORO SELECT 1 1/2 in W x 96 in H Steel Continuous Hinge (2ZER3)
- EMTEK Satin Nickel Pull 86151US15 (86151US15)
- ZORO SELECT Draw Latch, Nonlocking, Black, Catch/Latch Length: 1-1/4" (4RRL8)
- MSI Rockmount Philadelphia Ledger Panel 6 In. X 18 In. Natural Splitface Travertine Wall Tile, 4PK (ZOR-PNL-0087)
- MSI Verona Gold Pattern SAMPLE Multi-Surface Mesh-Mounted Mosaic Tile (ZOR-MD-0330-SAM)
- MSI Carrara White Basketweave SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0439-SAM)
- MSI Icelandic Green Picket SAMPLE Polished Marble Mosaic Tile (ZOR-MD-0397-SAM)
- MSI Bimini Interlocking SAMPLE Textured Multi-Surface Mesh-Mounted Mosaic Tile (ZOR-MD-0317-SAM)
- MSI Silver SAMPLE Tumbled Travertine Paver Tile (ZOR-LSC-0061-SAM)
- MSI Tuscany Scabas Splitface Ledger Panel 6 In. X 24 In. Natural Travertine Wall Tile, 6PK (ZOR-PNL-0092)
- Msi Natural Stone Tile