Shop All Natural Stone Tile
Msi
Greecian White Basket Weave SAMPLE Honed Marble Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0388-SAM
Zoro # G305837643
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Color Greecian White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0388-SAM
- Zoro # G305837643
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | Greecian White |
Finish | Honed |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
These Greecian White Basket-Weave mosaic tiles serve as a stunning choice for a kitchen backsplash, fireplace surround, bath wall tile or feature wall. they measure and are natural white polished marble in a basket-weave pattern. they are easy to install and feature low-sheen, honed-finished tiles that blend beautifully with any style and are versatile enough to be used outside. when using natural stone products, it is recommended to blend tiles from different boxes when installing. after installation, vendor disclaims any liabilities. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTICWARE Dbl Knuckle Cabinet Pull Nickel 6"CTC (973SN)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 10 ft, 3 In Brush (BPS33-10)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C390A Key, For Material Thickness 7/64 in (C8051-C390A-14A)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1030AF)
- MSI Sedona Grey Splitface Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 8PK (ZOR-PNL-0064)
- MSI Sedona Grey Splitface Ledger Panel SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0064-SAM)
- MSI Arabescato Venato White 11.73 In X 12 In. Picket Honed Marble Mosaic Tile, 10PK (ZOR-MD-0384)
- MSI Montauk Black SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0015-SAM)
- MSI Bianco Gridwork SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0511-SAM)
- MSI Montauk Black 4 In. X 12 In. Gauged Slate Floor And Wall Tile, 15PK (ZOR-NS-0019)
- MSI Arabescato Carrara SAMPLE Honed Marble Floor And Wall Tile (ZOR-NS-0030-SAM)
- Msi Natural Stone Tile