Shop All Natural Stone Tile
Msi
Greecian White Arabesque SAMPLE Polished Marble Mosaic Floor And Wall Tile
Mfr # ZOR-MD-0440-SAM
Zoro # G305837445
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Color Greecian White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0440-SAM
- Zoro # G305837445
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | Greecian White |
Finish | Polished |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
Made from high quality natural stone, this Greecian White Arabesque polished marble mosaic floor and wall tile is the perfect traditional addition to your home decor. each tile features mesh-back that is designed to aid in a quick and easy instillation. the natural stone products inherently lack uniformity and are subject to variation in color, shade and finish. ideal for indoor and outdoor commercial and residential use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST STANDARD BLANK TB KEYWAY 73.00 "DUPLICATION PROHBITED" (BEST-1A1TB1KS473KS800)
- ABLOY Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 in W (PL330/50B-KD)
- TRANS ATLANTIC CO. 5 in. Heavy Duty Barrel Surface Bolt (GH-832BB5-GV)
- COMPONENT HARDWARE Polished CP Walk-In Door Latch with Lock (W19-1000-C)
- MSI Bay Blue 8mm Glossy Mesh-Mounted Arabesque Tile (ZOR-MD-0503-SAM)
- MSI Vera Anne Pattern 11.81 In. X 11.81 In. X 10Mm Polished Mosaic Marble Floor And Wall Tile, 10PK (ZOR-MD-0536)
- MSI Cosmic Black Splitface Ledger Panel SAMPLE Corner Marble Wall Tile (ZOR-PNL-0023-SAM)
- MSI Arabescato Carrara Picket 10.63"X12" Honed Mesh-Mounted Mosaic Marble Floor & Wall Tile, 10PK (ZOR-MD-0477)
- MSI Sierra Blue Splitface Mini Ledger Corner SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0130-SAM)
- MSI Rustic Gold Splitface Ledger Panel 6 In. X 24 In. Natural Slate Wall Tile, 6PK (ZOR-PNL-0079)
- APOLLO TILE 4X12 Thassos White Polished Subway Tile 5 Sq.Ft, 15PK (APLFTS99412PEC83)
- Msi Tile