Shop All Ceramic Tile
Msi
Greecian White 8 W x 8 Polished Marble Mosaic Floor and Wall Tile, 6PK
Mfr # ZOR-NS-0105
Zoro # G010336219
original price:
$33.55
29% off
new price: $23.75
/pk 6, $3.96/ea
Not eligible for select promotions
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 8 in
- Thickness 0.38 in
- Color White-Cool
- Size 8 in x 9 in x 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-NS-0105
- Zoro # G010336219
- Country of Origin China
- Category Ceramic Tile
Dimensions
Length | 9 in |
Width | 8 in |
Size | 8 in x 9 in x 0.38 in |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 0.38 in |
Color | White-Cool |
Material | Marble |
Finish | Polished |
Application | Floor And Wall |
Description
Enhance your surroundings with the exquisite Arabescato Greecian White Hexagon Tile, a timeless and captivating option. Its sleek white backdrop and polished texture effortlessly blend with diverse decorative themes. This hexagonal marble tile serves as an ideal choice for indoor and outdoor settings, be it in residential or commercial areas. Introduce this marble marvel to countertops, floors, walls, and any surface that deserves a glossy hint of sophistication.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Letter Box Hood Bright Chrome (MSH158U26)
- TRIMLITE Molded Door 30" x 80", Primed White (2668MHCSANBF)
- USA INDUSTRIALS Clean Room FDA Viton Sanitary Gasket for 2-1/2" Tube (ZCLN-SG-V-2.5)
- RANDALL 5 3/4In. ADJUSTABLE SILL (6 FT AW-575)
- MSI Renzo Jade SAMPLE Glossy Ceramic Green Wall Tile (ZOR-PT-0112-SAM)
- MSI Celeste Taupe 8 In. X 40 In. Glazed Ceramic Floor And Wall Tile, 5PK (ZOR-PT-0273)
- MSI Renzo Sterling 3 In. X 12 In. Glossy Ceramic Gray Wall Tile, 22PK (ZOR-PT-0121)
- MSI Morning Fog SAMPLE Glazed Handcrafted Ceramic Subway Tile (ZOR-MD-0466-SAM)
- MSI White Vena 12 X 24 Ceramic Field Tile In Matte White, 8PK (ZOR-PT-0362)
- MSI Urbano Graphite 4 In. X 12 In. Glossy Ceramic Gray Subway Tile, 30PK (ZOR-PT-0529)
- MSI Renzo Dove Quarter Round Molding 0.6 in. X 12 in. Glossy Ceramic Wall Tile (ZOR-PT-TR-0223)
- Msi Tile