Shop All Natural Stone Tile
Msi
Gray Oak Split Face Ledger Corner 6 in. X 18 in. Marble Wall Tile, 6PK
Mfr # ZOR-PNL-0116
Zoro # G404947250
original price:
$88.89
10% off
new price: $79.99
/pk 6, $13.33/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18
- Width 6
- Thickness 6
- Size 6x18
- Material Marble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PNL-0116
- Zoro # G404947250
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 18 |
Width | 6 |
Size | 6x18 |
Height | 6 |
Details
Thickness | 6 |
Material | Marble |
Color | Gray Oak |
Finish | Splitface |
Weight | 45 |
Application | Floor & Wall |
Package qty | 6 |
Coverage Area | 6 Sq. ft |
Description
MSI's 6 in. x 18 in. Gray Oak Corner Panel features a beautiful mix of soothing mid-tone grays for unparalleled style and sophistication. Featuring multiple sized rectangular stones Varying thicknesses, this marble corner panel adds interest and dimension to any space It’s perfect for finishing off a contemporary backsplash, attractive accent wall, or stunning fireplace surround Frost resistant, it can also be used outdoors to complete any number of residential or commercial stacked stone projects including barbeque surrounds, planters, and dividing wall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RING WiFi Video Doorbell Wired Black (RINB08CKHPP52)
- LAB LAB: Best A2 Top Pin .150-12B (100 Polybag)(FN150) (LAB-B12BP1)
- USA INDUSTRIALS Buna-N O-Ring, Dash 345, PK25 (ZUSAH70345)
- IVES COMMERCIAL Solid Brass Coat and Hat Hook Bright Brass Finish (571B3)
- MSI Tuscany Beige 12 in. X 24 in. Honed Travertine Double Bullnose Pool Coping (ZOR-LSC-0085)
- MSI Arctic Storm Interlocking SAMPLE Honed Marble Mesh-Mounted Mosaic Floor And Wall Tile (ZOR-MD-0368-SAM)
- MSI Crema Arched Herringbone 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0429)
- MSI Rockmount Silver Canyon Corner Ledger Panel SAMPLE Spliface Natural Marble Wall Tile (ZOR-PNL-0041-SAM)
- MSI Sparkling Autumn Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0070)
- MSI Paver Caldera Coala SAMPLE Rectified Paver Tile (ZOR-LSC-0027-SAM)
- MSI Cosmic White 16 in. X 24 in. Sandblasted Marble Paver Tile (ZOR-LSC-0105)
- Msi Natural Stone Tile