Shop All Entrance Mats
Msi
Gray Hello, 18 W x 30 L
Mfr # ZOR-CM-0019
Zoro # G804947270
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.59
- Color Gray Hello
- Application Floor
- Weight 4
- Finish Gray Hello
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-CM-0019
- Zoro # G804947270
- Country of Origin India
- Category Entrance Mats
Dimensions
Size | 18x30 |
Details
Thickness | 0.59 |
Color | Gray Hello |
Application | Floor |
Weight | 4 |
Finish | Gray Hello |
Description
Nothing says welcome like “HELLO!” Welcome your family and friends with this simple but stylish trendy mat The lettering is natural on a gray coir base sized at 18 X 30in. printed coir door mats add style at your front door while the hard working coir bristles keep your floor clean Keeping this mat a sheltered area will maximize its durability Consider layering this mat a coordinating rubber tray for added design flair or on top of a decorative mat to make it match different seasons This coir door mat will make your guests feel welcomed!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Goggles, Clear Scratch-Resistant Lens, Uvex Seismic Series (S0620)
- MCR SAFETY Multi-Dipped Neoprene Gloves, Black, XL, PR (6944XL)
- 5.11 Bag/Tote, Bag, Black, 1050D Nylon (56003)
- PLASTICADE Crowd Control Barricade, Deluxe, 7 ft., Wht (2007-W)
- MSI Blue Hello, 22 W x 36 L (ZOR-CM-0014)
- MSI 3.3 ft X 33 ft x 4mm Coin Pattern Multipurpose Utility Rubber Mat Roll (ZOR-RB-UM-0001)
- MSI Black Scroll, 24 W x 36 L (ZOR-RM-0100)
- MSI Aqua Square 18 In. X 30 In. Coir Door Mat (ZOR-CM-0001)
- CONDOR Entrance Mat, Blue, 3 ft. W x 5 ft. L (8DZA8)
- GUARDIAN FLOOR PROTECTION Mats, Brown, 48" W x (WG040614)
- YARD TUFF Drag Mat 4.5x5 (YTF-455TBDM)
- Msi Entrance Mats