Shop All Pond Accessories
Msi
Gray Gravel Pebbles 0.5 cu. Ft . per Bag 0.75 in. to 1.25 in. Bagged Landscape Rock
Mfr # ZOR-LSC-0177
Zoro # G408664351
original price:
$24.79
23% off
new price: $18.85
/ea
Not eligible for select promotions
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Marble
- Size 12 in x 24 in x 12 in
- Thickness 12 in
- Length 24 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0177
- Zoro # G408664351
- Country of Origin India
- Category Pond Accessories
Dimensions
Size | 12 in x 24 in x 12 in |
Length | 24 in |
Width | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Marble |
Thickness | 12 in |
Color | Gray-Dark |
Application | Fountain, Garden, Patio |
Description
MSI's Gray Gravel Pebbles feature natural look and lend a fine decorative touch to various installs. Ideal for use as an addition to your landscape, these pebbles protect the soil from temperature extremes, restrain the growth of weeds and also lend a natural look to your garden. The pebbles are ideal for use near areas that are prone to washouts like under downspouts and may be used at front entrances to add a professional look. Note: Rocks are a natural material and are therefore subject to changes in color and texture over time. Irregularities and consistency of color in each bag should not be considered a fault but the inherent beauty of the natural stone.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Plastic Float (094039)
- LITTLE GIANT PUMP Condensate Pump, 1/100 gal, 1/50 hp (553507)
- BECKSON MARINE Beckson Thirsty-Mate Pump 36" w/36" Flexible Reinforced Hose (136PF)
- DAYTON Pump, Jet, Shallow Well (1D874)
- MSI Himalayan White Natural Pebbles 0.5 cu. Ft . per Bag 1 in. to 2 in. Bagged Landscape Rock (ZOR-LSC-0180)
- MSI White Polished Pebbles 0.5 cu. Ft . per Bag 0.75 in. to 1.25 in. Bagged Landscape Rock (ZOR-LSC-0181)
- MSI Black Polished Pebbles 0.5 cu. Ft . per Bag 2 in. to 3.5 in. Bagged Landscape Rock (ZOR-LSC-0183)
- MSI Himalayan White Natural Pebbles 0.5 cu. Ft . per Bag 0.75 in. to 1.25 in. Bagged Landscape Rock (ZOR-LSC-0178)
- MSI White Polished Pebbles 0.5 cu. Ft . per Bag 1 in. to 2 in. Bagged Landscape Rock (ZOR-LSC-0182)
- AQUASCAPE Faux Wood Stump Cover for Yard Landscape & Garden (78259)
- AQUASCAPE Aquascape 91020 AquaSurge 5000 Pump - G2 (91020)
- Msi Pond Accessories