Shop All Ceramic Tile
Msi
Gray Glossy Inverted Beveled 3 In. X 6 In. Glazed Ceramic Wall Tile, 88PK
Mfr # ZOR-PT-0499
Zoro # G204415485
$30.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6
- Width 3
- Thickness 29.04
- Tile Use Wall
- Size 3x6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PT-0499
- Zoro # G204415485
- Country of Origin Turkey
- Category Ceramic Tile
Dimensions
Length | 6 |
Width | 3 |
Size | 3x6 |
Height | 29.04 |
Details
Thickness | 29.04 |
Color | Gray Glossy |
Tile Use | Wall |
Material | Ceramic |
Finish | Glossy |
Weight | 31.661 |
Package qty | 88 |
Coverage Area | 10.65 Sq. ft |
Description
MSI’s 3 in. x 6 in. Gray Glossy Inverted Beveled ceramic tiles are a foggy gray tone that is accentuated by the unique indentation in the tile. suitable for both residential and commercial properties, these tiles provide a classic and timeless backdrop in kitchens and bathrooms. they are suitable for use as wall tiles and backsplash tiles, and they coordinate beautifully with a wide range of floor tiles and natural stone slabs, whether you're planning a remodel or building a new house. this is a rectified tile, mechanically finished on all sides to achieve uniformity. it's precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues. multiple tile sizes and accessories are available to give your project a finished look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Command Designer Hook, Plastic, Bronze, (17083BZ-AWES)
- LAMP Magnetic Catch, Pull-to-Open, 11 lb. (MC-YN005HP-50)
- LOCKNETICS Maglock 600Lb Holding Force, Door Status (MG600DT)
- CAMDEN CM-RX-90 (CM-RX90)
- MSI Urbano Crema 3D Mix SAMPLE Glossy Glazed Ceramic White Textured Subway Tile (ZOR-PT-0522-SAM)
- MSI Marza Pearl SAMPLE Glossy Ceramic Subway Wall Tile (ZOR-PT-0186-SAM)
- MSI Urbano Pure 4 In. X 12 In. Glossy Ceramic White Subway Tile, 30PK (ZOR-PT-0154)
- MSI Adella Viso Gris SAMPLE Glazed Ceramic Wall Tile (ZOR-PT-0553-SAM)
- MSI Bay Blue 5/8 In. X 6 In. Glossy Ceramic Quarter Round Molding Tile Trim, 20PK (ZOR-MD-TR-0151)
- MSI Renzo Streling Pickett 2.5 In. X 13 In. Glossy Ceramic Gray Wall Tile, 62PK (ZOR-PT-0123)
- MASTER TILE 1 x 2 in. Aim 11SF-CTN Glass Tile Watercolor Caribbean; Blue (GW82348B11)
- Msi Tile