Shop All Natural Stone Tile
Msi
Golden White SAMPLE Gauged Quartzite Floor And Wall Tile
Mfr # ZOR-NS-0008-SAM
Zoro # G505838464
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Quartzite
- Color Golden White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-NS-0008-SAM
- Zoro # G505838464
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Quartzite |
Color | Golden White |
Finish | Unpolished |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
MSI’s Horizon Quatzite Gauged Field Tile is a subtle white Natural Stone Quartzite with metallic gray and green hues. With a large selection of sizes and accessories to choose from, this tile can easily be laid in a pattern or single layout and is suitable for residential and commercial installations, including kitchens and bathrooms. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Patio Door Handle (900-17543W)
- LOCKEY USA Lockey Mechanical Keyless Surface Mount Deadbolt with Key Override Satin Nickel Finish (2200SNKA)
- SCHLAGE Cylindrical Lock, ALX50B RHO 626 (ALX50B RHO 626)
- NEW YORK WIRE SAINT-GOBAIN ADFORS 10207 48 in. x 25 ft. Bright Aluminum Screen (5887146)
- MSI Black Galaxy 18 In. X 18 In. Polished Granite Floor And Wall Tile, 4PK (ZOR-NS-0044)
- MSI Royal White Splitface Ledger Corner 6 In. X 18 In. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0062)
- MSI Golden White SAMPLE Gauged Quartzite Floor And Wall Tile (ZOR-NS-0006-SAM)
- MSI Alpine White SAMPLE Clay Brick Mosaic Tile (ZOR-MD-0541-SAM)
- MSI Silver Travertine Splitface Mini Ledger Panel SAMPLE Natural Travertine Wall Tile (ZOR-PNL-0093-SAM)
- MSI Gray Oak Split Face Ledger Panel 6 In. X 24 In. Marble Wall Tile, 6PK (ZOR-PNL-0037)
- MSI Cecily 10.83 in. x 12.6 in. x 10mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0510)
- Msi Natural Stone Tile