Shop All Natural Stone Tile
Msi
Golden White Pattern Gauged Quartzite Floor And Wall Tile
Mfr # ZOR-NS-0009-SAM
Zoro # G005838421
Sold in multiples of 3 for $8.67
Limit 3 per order
$8.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Quartzite
- Color Golden White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-NS-0009-SAM
- Zoro # G005838421
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Quartzite |
Color | Golden White |
Finish | Guaged |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
MSI’s Golden White Quartzite Pattern Natural Gauged Floor and Wall Tile is a subtle white Natural Stone Quartzite with metallic gray and green hues consisting of pcs of tile; pcs of Tile; pcs of Tile; pcs of tile. This tile is constructed from durable, vitreous quarzitic slate material, comes in an unglazed, textured finish and incorporates random variations in tone. With a large selection of sizes and accessories to choose from, this tile can easily be laid in a pattern or single layout and is suitable for residential and commercial installations, including kitchens and bathrooms. This GREENGUARD certified Genuine Stone tile is suitable for installation on floors and walls. NOTE: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Magnetic Catch, Pull-to-Open, Aluminum, Pull Force: 13 lb (4FCV3)
- SOUTHCO-ALBANY DIV Adj Lever Ltch Blk Rasd Trigr (S C2-33-15-3 HC)
- KABA ILCO Key Blank, Brass, Chicago Lock, PK10 (1041G-CG1)
- GOODYEAR Goodyear "ReUz" Rubber Tiles -- 6mm x 20" x 20" - White Speckle - 32 Tiles (8 x 4 Packs) (03-274-WH-32)
- MSI Nero Marquina 12 In. X 12 In. Polished Marble Floor And Wall Tile, 5PK (ZOR-NS-0068)
- MSI Cosmic Black SAMPLE Sandblasted Marble Floor Pool Coping (ZOR-LSC-0068-SAM)
- MSI Calacatta Gold SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0182-SAM)
- MSI Arabescato Carrara 2" X 2" Octagon And Dot Marble Mosaic Tile, 10PK (ZOR-MD-0108)
- MSI Golden White 22 In. X 18 In. Meshed Flagstone Paver Tile (ZOR-LSC-0019)
- MSI Sedona Grey Splitface Ledger Corner SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0065-SAM)
- MSI Sage Green Splitface Ledger Panel 6 in. X 24 in. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0128)
- Msi Tile