Shop All Natural Stone Tile
Msi
Golden White 22 In. X 18 In. Meshed Flagstone Paver Tile
Mfr # ZOR-LSC-0019
Zoro # G504411804
original price:
$24.15
29% off
new price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Package qty 1
- Coverage Area 2.75 Sq. ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0019
- Zoro # G504411804
- Country of Origin China
- Category Natural Stone Tile
Details
Color | Golden White |
Package qty | 1 |
Coverage Area | 2.75 Sq. ft |
Description
MSI’s Golden White 2.75 sq. ft. Mesh-mounted Natural Quartzite Paver adds an elegant beauty on your patio or walkway. Ideal for indoor or outdoor applications, these natural stone pavers are durable and have various shades of gold, green and gray that create a subtle visual interest. Each piece fits together to form a seemings random look. With a natural finish, the tile provides a rustic aged look that blends with the surroundings to create a perfect setting. NOTE: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Matte Black Contemporary Drawer Pull (BP905160900)
- DELTANA Pocket Door Bolts, Jamb Bolt Black (PDB42U19)
- LCN Spring Clip, Silver, Alum, 3-1/2 in. L (2030-3054)
- JEFFREY ALEXANDER 1-1/8" Overall Length Matte Black Square Dominique Cabinet Knob (845MB)
- MSI Capri Blue/Gray SAMPLE Honed Marble Floor and Wall Tile (ZOR-MD-0521-SAM)
- MSI Tuscany Classic SAMPLE Honed-Filled Travertine Floor And Wall Tile (ZOR-NS-0088-SAM)
- MSI Marbella Lynx 12 In. X 12 In X 10Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0201)
- MSI Capri Blue Herringbone 11.63 In. X 11.63 In. X 10Mm Honed Mosaic Marble Floor And Wall Tile, 10PK (ZOR-MD-0534)
- MSI Mix River Rock SAMPLE Tumbled Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0443-SAM)
- MSI Gray Oak Split Face Ledger Panel 6 In. X 24 In. Marble Wall Tile, 6PK (ZOR-PNL-0037)
- ANDOVA TILES ANDOVA TILES Maquette Marble Novelty Mosaic Wall & Floor Tile (ANDMAQ188)
- Msi Natural Stone Tile