Shop All Natural Stone Tile
Msi
Golden Honey Splitface Ledger Panel SAMPLE Natural Quartzite Wall Tile
Mfr # ZOR-PNL-0056-SAM
Zoro # G305838312
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
Limit 3 per order
$10.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Quartzite
- Color Golden Honey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PNL-0056-SAM
- Zoro # G305838312
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Quartzite |
Color | Golden Honey |
Finish | Splitface |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
MSI’s Golden Honey Ledger Panel features a warm, neutral mix of creams, golds, and grays for unparalleled design versatility. Featuring multiple sized rectangular stones in varying thicknesses, this panel adds interest and dimension to any space. Use these quartzite ledger panels to create stunning accent walls, backsplashes, or fireplace surrounds in residential or commercial settings, indoors or out. The choice is yours and the possibilities are endless. MSI’s Interlocking Z Feature helps join the pieces together quickly and easily, while enhancing their naturally random appearance. Achieving a seamless look has never been easier. Matching corners are available to give your project a professional finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Access Door, Standard, 16x24In (2VE84)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 (AF041-110)
- ZORO SELECT Bracket, Handrail (4JH01)
- BRASS ACCENTS Mail Slot, 3x10", Venetian Bronze (A07-M0070-613VB)
- MSI Retro Fretwork SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0151-SAM)
- MSI Black And White Pebbles 11.42 In. X 11.42 In. Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0102)
- MSI Zouli Subway SAMPLE Honed Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0338-SAM)
- MSI Bianco Dolomite Chevron SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0161-SAM)
- MSI Angora Herringbone 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0199)
- MSI Gray Oak 3D Ledger "L" Corner 6 In. X 18 In. Honed Marble Wall Tile, 6PK (ZOR-PNL-0036)
- MSI Chiaro Crown Molding 2 In. X 12 In. Travertine Wall Tile, 20PK (ZOR-MD-T-0004)
- Msi Natural Stone Tile