Shop All Natural Stone Tile
Msi
Golden Honey Splitface Ledger Corner SAMPLE Natural Quartzite Wall Tile
Mfr # ZOR-PNL-0055-SAM
Zoro # G905838361
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
Limit 3 per order
$8.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Quartzite
- Color Golden Honey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PNL-0055-SAM
- Zoro # G905838361
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Quartzite |
Color | Golden Honey |
Finish | Splitface |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
MSI’s Golden Honey Corner Panel features a warm, neutral mix of creams, golds, and grays for unparalleled design versatility. Featuring multiple sized rectangular stones in varying thicknesses, this quartzite corner panel adds interest and dimension to any space. Understatedly elegant, they’re perfect for finishing off backsplashes, feature walls, fireplaces surrounds, and more. Also frost resistant, this lovely neutral hued corner panel can be used outdoors to give any number of residential or commercial stacked stone projects a designer look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 1"H x 1"W, PK.5 (2098-017AL)
- CAL-ROYAL Jumbo Heavy Duty Hand Rail Bracket, 2-7/8 Height, 2-1/8 Width, 2-7/8 Projection, US10B Oil (JUHB28-10B)
- STERLING SEAL & SUPPLY 007 EPDM O-Ring 70A Shore Black, -500 Pack (OREPD007X500)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/2 In (4GGJ4)
- MSI White Oak Splitface Ledger Corner SAMPLE Natural Marble Wall Tile (ZOR-PNL-0118-SAM)
- MSI Tuscany Walnut 12 in. X 24 in. Brushed Travertine Pool Coping (ZOR-LSC-0094)
- MSI Tuscany Riviera 12 in. X 24 in. Brushed Travertine Pool Coping (ZOR-LSC-0088)
- MSI Greecian White 3 In. X 6 In. Polished Marble Floor And Wall Tile, 8PK (ZOR-MD-T-0100)
- MSI Azula Hatchwork SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0264-SAM)
- MSI Amber Falls Splitface Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0047)
- MSI Arabescato Carrara SAMPLE Honed Marble Floor And Wall Tile (ZOR-NS-0096-SAM)
- Msi Natural Stone Tile