Shop All Natural Stone Tile
Msi
Golden Honey Pencil Splitface Ledger Corner SAMPLE Natural Quartzite Wall Tile
Mfr # ZOR-PNL-0125-SAM
Zoro # G805838195
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
Limit 3 per order
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Quartzite
- Color Golden Honey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PNL-0125-SAM
- Zoro # G805838195
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Quartzite |
Color | Golden Honey |
Finish | Splitface |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
MSI's Golden Honey Pencil Corner Panel features quartzite long th strips of creams, golds, and grays which lend a contemporary edge to a time-honored material With its neutral color and artfully arranged pieces, this stunning splitface corner panel offers an understated elegance that adds interest to any decorative scheme It’s the perfect choice for finishing off backsplashes, feature walls, fireplace surrounds, and other interior stacked stone installations. Give your residential or commercial project a savvy designer look with this beautiful slate corner ledger panel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grab Catch, Pull-to-Open, Spring, 4 lb., Catch/Latch Width: 1 3/32 in (1VZV7)
- AMEROCK Everett 5-1/16 inch 128mm Center-to-Center Polished Chrome Cabinet Pull (BP3710526)
- KWIKSET Singapore Lever , Square Rose Entry Door Lock SmartKey , RCAL Latch, RCS Strike Venetian Bronze Finish (740SALSQT-11PS)
- USG DONN SDXSDXL Series Cross Tee, Galvanized Steel, Flat White (SDX/SDXL216)
- MSI Silver Splitface Ledger Panel SAMPLE Natural Travertine Wall Tile (ZOR-PNL-0096-SAM)
- MSI California Gold Splitface Ledger Panel 6 In. X 24 In. Natural Slate Wall Tile, 4PK (ZOR-PNL-0072)
- MSI Marquina Nero Spltface Ledger Panel SAMPLE Corner Marble Wall Tile (ZOR-PNL-0039-SAM)
- MSI Henley Hexagon 12 In. X 12 In. X 10 Mm Natural Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0431)
- MSI Greecian White Octagon 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0107)
- MSI Sage Green Splitface Ledger Panel 6 in. X 24 in. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0128)
- ANDOVA TILES SAMPLE Oasis Natural Stone Mosaic Wall Floor Use Tile (SAM-ANDOAS500)
- Msi Natural Stone Tile