Shop All Natural Stone Tile
Msi
Golden Honey Pencil Splitface Ledger Corner 6 in. X 18 in. Natural Quartzite Wall Tile, 6PK
Mfr # ZOR-PNL-0125
Zoro # G204947269
original price:
$90.75
7% off
new price: $83.55
/pk 6, $13.92/ea
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18
- Width 6.5
- Thickness 6.25
- Size 6.5x18
- Material Quartzite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PNL-0125
- Zoro # G204947269
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 18 |
Width | 6.5 |
Size | 6.5x18 |
Height | 6.25 |
Details
Thickness | 6.25 |
Material | Quartzite |
Color | Golden Honey |
Finish | Splitface |
Weight | 36 |
Application | Floor & Wall |
Package qty | 6 |
Coverage Area | 6 Sq. ft |
Description
MSI's 6 in. x 18 in. Golden Honey Pencil Corner Panel features quartzite long th strips of creams, golds, and grays which lend a contemporary edge to a time-honored material With its neutral color and artfully arranged pieces, this stunning splitface corner panel offers an understated elegance that adds interest to any decorative scheme It’s the perfect choice for finishing off backsplashes, feature walls, fireplace surrounds, and other interior stacked stone installations. Give your residential or commercial project a savvy designer look with this beautiful slate corner ledger panel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, SS, 5 In. H, Natural, Threaded Holes (PH-0134)
- ABH Aluminum Continuous Geared Hinges, Full Mortise, No Inset, Flush Mount, Color Clear, 120" (ABH-A110HD-C-120)
- ZORO SELECT Disc Spring, Belle, 0.3125, High CS, PK12 (1NCZ2)
- ZORO SELECT Bumper, Rubber, Black, 13/16"H x 13/16"W, PK.10 (2986-017)
- MSI Sparkling Autumn Ledger Panel SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0070-SAM)
- MSI Sedona Grey Splitface Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 8PK (ZOR-PNL-0064)
- MSI Mayra White 12"X 24" Tumbled Limestone Pool Coping (ZOR-LSC-0002)
- MSI Icelandic Green Hexagon SAMPLE Polished Marble Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0486-SAM)
- MSI Carrara White Basketweave 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0439)
- MSI Cosmic Black 16 in. X 24 in. Sandblasted Marble Paver Tile (ZOR-LSC-0103)
- MSI Noble Red Clay Brick 125 W x 255 L Tumbled herringbone Mosaic Sheet Floor AndWall Tile 5PK (ZOR-MD-0537)
- Msi Tile