Shop All Natural Stone Tile
Msi
Gold Rush Splitface Ledger Corner SAMPLE Natural Slate Wall Tile
Mfr # ZOR-PNL-0074-SAM
Zoro # G105837652
Sold in multiples of 3 for $8.37
Limit 3 per order
$8.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Slate
- Color Gold Rush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PNL-0074-SAM
- Zoro # G105837652
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Slate |
Color | Gold Rush |
Finish | Splitface |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
MSI’s Gold Rush Corner Panel features a soothing blend of rusts, grays, and browns for a warm ambiance welcomed in any décor. Featuring multiple sized rectangular stones in varying thicknesses, this corner panel adds interest and dimension to any space. Understatedly elegant, they’re perfect for finishing off backsplashes, feature walls, fireplaces surrounds, and more. Also frost resistant, this handsome splitface corner panel can be used outdoors to give any number of residential or commercial stacked stone projects a designer look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Satin Brass Pull 86479US4 (86479US4)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 15/16 in W (6)
- RENIN 72 in. x 80 1/2 in. Bypass Mirrored Closet Door (BY0120BWCLE072080)
- ELEMENTS BY HARDWARE RESOURCES 4" Polished Chrome Large Triple Prong Wall Mounted Hook (YT40-400PC)
- MSI Tuscany Beige 16 Sq. Ft Pattern Tumbled Travertine Paver Kit (ZOR-LSC-0117)
- MSI Tuscany Scabas 16 In. X 24 In. Square Gold Tumbled Travertine Paver Tile (ZOR-NS-0103)
- MSI Azula Basket Weave SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0263-SAM)
- MSI Silver SAMPLE Honed Travertine Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0424-SAM)
- MSI Tuscany Classic SAMPLE Honed-Filled Travertine Floor And Wall Tile (ZOR-NS-0074-SAM)
- MSI Sliced Rainforest Pebble 11.81 In. X 11.81 In. Tumbled Marble Mosaic Floor And Wall Tile, 10PK (ZOR-MD-0400)
- ANDOVA TILES ANDOVA TILES Channing Elongated Hex 1" x 2.5" Marble Honeycomb Mosaic Wall & Floor Tile (ANDCHA138)
- Msi Tile