Shop All Natural Stone Tile
Msi
Gold Rush Ledger Panel SAMPLE Natural Quartzite Wall Tile
Mfr # ZOR-PNL-0075-SAM
Zoro # G405837635
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
Limit 3 per order
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Slate
- Color Gold Rush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PNL-0075-SAM
- Zoro # G405837635
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Slate |
Color | Gold Rush |
Finish | Unpolished |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
MSI’s Gold Rush Ledger Panel Wall Tile is a Natural Stone Slate with brown tones. Seemingly random strips of tile are glued together to form a panel that is easy to install. This frost resistant tile is suitable for indoor or outdoor walls in residential and commercial installations. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 221, Buna N, 0.13 In., PK25 (1RHH4)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X08000BL (LL1S14X08000BL)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-080-YE)
- CECO Security Double Doors, RHR, 84 in H, 96 in W, 1 3/4 in Thick, 18-gauge steel, Type: 3 (CHMDD 80 70-RHR-CYL-ST)
- MSI Rustique Interlocking 8 In. X 18 In. X 10Mm Slate Mesh-Mounted Mosaic Wall Tile, 10PK (ZOR-MD-0423)
- MSI Tuscany Porcelain Pattern 16 Sq. Ft. Tumbled Travertine Paver Kits (ZOR-LSC-0121)
- MSI Royal White Splitface Ledger Panel SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0063-SAM)
- MSI Athena Gold SAMPLE Honed & Beveled Marble Mosaic Tile (ZOR-MD-0386-SAM)
- MSI California Gold Splitface Ledger Panel 6 In. X 24 In. Natural Slate Wall Tile, 4PK (ZOR-PNL-0072)
- MSI Arctic White Splitface Mini Ledger Panel 4.5 in. X 16 in. Natural Marble Wall Tile, 10PK (ZOR-PNL-0122)
- MSI Cosmic Gray Pattern SAMPLE Sandblasted Marble Paver Kit (ZOR-LSC-0102-SAM)
- Msi Natural Stone Tile