Shop All Vinyl Flooring
Msi
Glenridge Twilight Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring 1296PK
Mfr # ZOR-LVG-0113P
Zoro # G904415143
product price: $3,227.99
/pk 1296, $2.49/ea
Item requires special delivery charges. A $670.00 per item surcharge will be applied.
$3,227.99
Free 30-Day Returns
Key Features
- Size 6.3x48.3
- Length 48.3
- Height 1.64
- Thickness 1.64
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVG-0113P
- Zoro # G904415143
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 6.3x48.3 |
Length | 48.3 |
Height | 1.64 |
Width | 6.3 |
Details
Thickness | 1.64 |
Color | TWILIGHT OAK |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 2592 Sq. ft |
Weight | 1986.768 |
Application | On Grade (Ground Level) |
Collection | Glenridge |
Package qty | 1296 |
Description
This MSI’s luxury vinyl plank flooring gives you the look of hardwood without the maintenance. this flooring features a prairie finish that is water-, scratch-, stain- and slipesistant. it is highly durable for long-term use and it's easy to install with the glue-down system. it's the perfect flooring option for your home or for light commercial use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 32" x 80" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2868pri1501CLET)
- ELESA Levelling feet, LV.A-100-24-AS-M20x98 (LV.A)
- KARP Sesame Exposed Grid Ceiling Access Door, Sesame Exposed Grid 24 x 24 (KSTE/CAD2424)
- ENERPAC Oring 803 Std Prts (B1026803)
- MSI Glenridge Aged Hickory 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring 1296PK (ZOR-LVG-0101P)
- MSI Glenridge Saddle Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring 1296PK (ZOR-LVG-0111P)
- MSI Katavia Reclaimed Oak 6 In.X 48 In. Glue Down Luxury Vinyl Plank Flooring 1296PK (ZOR-LVG-0119P)
- MSI Woodhills Bali Buff Oak 6.5 in. X in. 48.03 in.Waterproof Wood Vinyl Flooring, 10PK (ZOR-LVW-0102)
- MSI Coastal Cottage 9'' x 48'' x 20MIL Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0205)
- MSI Xl Cyrus Bracken Hill 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring 312PK (ZOR-LVR-XL-0110P)
- MSI Xl Cyrus Akadia SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0105-SAM)
- Msi Vinyl Flooring