Shop All Vinyl Flooring
Msi
Glenridge Saddle Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring 1296PK
Mfr # ZOR-LVG-0111P
Zoro # G904414818
product price: $3,378.99
/pk 1296, $2.61/ea
Item requires special delivery charges. A $670.00 per item surcharge will be applied.
$3,378.99
Free 30-Day Returns
Key Features
- Size 6.3x48.3
- Length 48.3
- Height 1.64
- Thickness 1.64
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVG-0111P
- Zoro # G904414818
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 6.3x48.3 |
Length | 48.3 |
Height | 1.64 |
Width | 6.3 |
Details
Thickness | 1.64 |
Color | SADDLE OAK |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 2592 Sq. ft |
Weight | 1986.768 |
Application | On Grade (Ground Level) |
Collection | Glenridge |
Package qty | 1296 |
Description
Highlight your space with Glenridge Saddle Oak 6 in. x 48 in. glue down luxury vinyl plank flooring (70 cases / 2520 sq. ft. / pallet). the planks are resistant to water damage, scratches and stains. the woodlett century oak finish pairs easily with the existing decor in your bathroom, kitchen, bedroom or other space in your home. installing the vinyl planks is an easy task. use an adhesive to set the planks over concrete, tile, cork or wood. other vinyl pieces that can be coordinated with the planks are end caps, stair noses, reducers and t-molding.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Honey Bronze Transitional Drawer Pull (BP8788128HBRZ)
- ZORO SELECT Brace, Corner, 5 In (4PB65)
- 3M O-Ring 06511, 1/pk (06511)
- FALCON Bright Brass Passage W101D605 (W101D605)
- MSI Glenridge Aged Hickory 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring 1296PK (ZOR-LVG-0101P)
- MSI Glenridge Twilight Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring 1296PK (ZOR-LVG-0113P)
- MSI Braly 3/4 In. Thick X 3/5 In. Wide X 94 In. Length Luxury Vinyl Quarter Round Molding (ZOR-LVT-T-0063)
- MSI Saddle Oak 1/3 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl Reducer Molding (ZOR-LVT-T-0191)
- MSI Andover Bellamy Brooks 7.13'' x 48.03'' x 20MIL Rigid Core Luxury Vinyl Plank Flooring, 550PK (ZOR-LVR-0231P)
- MSI Cyrus Runmill Isle 7.13 In. X 48.03 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0136)
- LUCIDA SURFACES LUCIDA SURFACES, MosaiCore Gray Quartz-Sample (SC-4152SMP)
- Msi Flooring