Shop All Vinyl Flooring
Msi
Glenridge Lime Washed Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK
Mfr # ZOR-LVG-0108
Zoro # G204414556
product price: $57.19
/pk 18, $3.18/ea
$57.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6.3x48.3
- Length 48.3
- Height 1.64
- Thickness 1.64
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVG-0108
- Zoro # G204414556
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 6.3x48.3 |
Length | 48.3 |
Height | 1.64 |
Width | 6.3 |
Details
Thickness | 1.64 |
Color | LIME WASHED OAK |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 36 Sq. ft |
Weight | 27.594 |
Application | On Grade (Ground Level) |
Collection | Glenridge |
Package qty | 18 |
Description
Enhance the look of your home with this MSI’s luxury vinyl plank flooring. capturing the look of hardwood with a calming oak bluff finish, this low-maintenance flooring offers water, scratch, stain and slip resistance. a glue-down system makes installation easy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, Precision, 3/4 In L, PK5 (1NCJ6)
- ZORO SELECT Key Blank, K1994, PK10 (5ZLE2)
- MIGHTY MULE Vehicle Sensor, Wireless, Black (FM130)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Chrome (FE575 PLY626JAZ)
- MSI Glenridge Charcoal Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0104)
- MSI Glenridge Jatoba 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0107)
- MSI Glenridge Aged Hickory 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0101)
- MSI Woodhills Liora Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 10PK (ZOR-LVW-0109)
- MSI Xl Cyrus Wolfeboro SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0135-SAM)
- MSI Cyrus Brianka SAMPLE Rigid Core Luxury Vinyl Plank (ZOR-LVR-0121-SAM)
- MSI Trecento Carrara Avell 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0181)
- Msi Vinyl Flooring