Shop All Vinyl Flooring
Msi
Glenridge Coastal Mix 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK
Mfr # ZOR-LVG-0105
Zoro # G604414231
product price: $51.99
/pk 18, $2.89/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6.3x48.5
- Length 48.5
- Height 1.64
- Thickness 1.64
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVG-0105
- Zoro # G604414231
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 6.3x48.5 |
Length | 48.5 |
Height | 1.64 |
Width | 6.3 |
Details
Thickness | 1.64 |
Color | COASTAL MIX |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 36 Sq. ft |
Weight | 27.594 |
Application | On Grade (Ground Level) |
Collection | Glenridge |
Package qty | 18 |
Description
Enhance your interior design with this 6 in. x 48 in. MSI’s Glenridge Coastal mix 6 in. x 48 in vinyl plank flooring. pairing with a variety of decorating schemes, this elegant flooring offers the authentic appearance of wood floors. this low-maintenance vinyl plank features a dusky gray palette and darker knots that give a coastal wood look. it measures 2 mm. thick and is water-, scratch-, stain- and dentesistant. it's easy to install with the glue-down feature and is suitable for all grade-levels. install in any level of your home over concrete, cork, tile or wood. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers and t-moldings are available to give your residential indoor flooring project a professional, seamless finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 20, (AN041-029)
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle (70IB/50 KD)
- MOEN Avri Single Robe Hook in Brushed Nickel (Y1403BN)
- ABUS Padlock, Keyed Different, Long Shackle, Square Aluminum Body, Steel Shackle, 7/8 in W (64TI/40HB-40 KD)
- MSI Prescott Draven 7.126" X 48.032" Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0156)
- MSI Trecento Windsor Crest 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0185)
- MSI Woodhills Dorn Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 10PK (ZOR-LVW-0106)
- MSI Xl Ashton York Gray 8.98" X 60" X 6Mm Rigid Core Luxury Vinyl Plank, 8PK (ZOR-LVR-XL-0104)
- MSI Kingsdown Gray 0.39 In. Thick X 1.77 In. Wide X 94 In. Length Luxury Vinyl T-Molding (ZOR-LVT-T-0150)
- MSI Twilight Oak 1/4 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl T-Molding (ZOR-LVT-T-0216)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 8ft Roll - Brown (03-165)
- Msi Vinyl Flooring